Shop All Tool Bits
Micro 100
Brazed Tool Bit, RAD, 4.5 In L, 3/4 In W
Mfr # RAD-13
Zoro # G8089846
product price: $62.85
/ea
$62.85
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style RAD
- Material Steel w/ Carbide Tip
- Cutting Direction Right Hand
- Finish zinc
- Overall Length 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 4 1/2 in |
Shank Width | 3/4 in |
Shank Height | 3/4 in |
Tip Length | 3/4" |
Radius | 13/32 |
Nose Radius | 13/32 in |
Details
Style | RAD |
Material | Steel w/ Carbide Tip |
Cutting Direction | Right Hand |
Finish | zinc |
Application | Turning |
Item | Single-Point Tool Bit |
Tip Thickness | 3/16 in |
Tolerance | .0005" |
Tool Bit Style Code | RAD |
Cutting Application | Convex Radius |
Tip Material | Carbide |
Finish - Machining | Zinc |
Features | 5 Degrees Blend Angles Aid in Providing a Burr-Free Transition; Zinc Coated Shank Provides Durability and Corrosion Resistance |
Offset | 0.325" |
Description
Single-Point Tool Bit, RAD, Carbide, Zinc, Right Hand, Shank Width 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUPLA Soft Face Sledge, 2 lb., 13-1/2, Fiberglass (6894265)
- BONDHUS SAE L-Shape Hex Key, 9/16" Tip Size (16217)
- INGERSOLL-RAND 3/8" Keyless Chuck, Reversible Air Drill, 2000 RPM, 0.5 HP (7802RAKC)
- DRILL AMERICA 9/16" HSS 4 Flute Single End End Mill, Shank Size: 1/2" (DWCF320)
- MICRO 100 Brazed Tool Bit, RC, 6 In L, 5/16 In W (RC-312040)
- MICRO 100 Brazed Tool Bit, CR, 5 In L (CR-104)
- MICRO 100 Brazed Tool Bit, RAD, 3.5 In L, 1/2 In W (RAD-9)
- MICRO 100 Brazed Tool Bit, CT, 5 In L, 1/2 In W (CT-120)
- MICRO 100 Brazed Tool Bit, RC, 6 In L, 9/32 In W (RC-281100)
- MICRO 100 Brazed Tool Bit, RAD, 2.5 In L, 3/8 In W (RAD-4)
- MICRO 100 Brazed Tool Bit, RAL, 4.5 In L, 3/4 In W (RAL-16)
- Micro 100 Tool Bits and Engraving Tools