Shop All Tool Bits
Micro 100
Brazed Tool Bit, RAD, 3.5 In L, 1/2 In W
Mfr # RAD-11
Zoro # G7816611
product price: $57.35
/ea
$57.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style RAD
- Material Steel w/ Carbide Tip
- Cutting Direction Right Hand
- Finish zinc
- Overall Length 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 3 1/2 in |
Shank Width | 1/2 in |
Shank Height | 1/2 in |
Radius | 11/32" |
Tip Length | 1/2" |
Nose Radius | 11/32 in |
Details
Style | RAD |
Material | Steel w/ Carbide Tip |
Cutting Direction | Right Hand |
Finish | zinc |
Application | Turning |
Tolerance | .0005" |
Item | Single-Point Tool Bit |
Tip Thickness | 1/8 in |
Tool Bit Style Code | RAD |
Finish - Machining | Zinc |
Cutting Application | Convex Radius |
Tip Material | Carbide |
Features | 5 Degrees Blend Angles Aid in Providing a Burr-Free Transition; Zinc Coated Shank Provides Durability and Corrosion Resistance |
Offset | 9/64" |
Description
Single-Point Tool Bit, RAD, Carbide, Zinc, Right Hand, Shank Width 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type P, Drill Size # 30 (PT2010DY)
- H & H INDUSTRIAL PRODUCTS Dividing Plates For 4- 6" Rotary Tables (3906-2390)
- WESTWARD Phillips, Slotted, Torx Bit 3 1/4 in, Drive Size: 1/4 in , Num. of pieces:6 (401K74)
- CYNAMED Mosquito Hemostats, 5", Cvd, One Gold Ring (CYZR-0133)
- MICRO 100 Brazed Tool Bit, RAL, 4.5 In L, 3/4 In W (RAL-14)
- MICRO 100 Brazed Tool Bit, AL, 4 In L, 5/8 In W (AL-10)
- MICRO 100 Brazed Tool Bit, BR, 2.5 In L, 3/8 In W (BR-6)
- MICRO 100 Brazed Tool Bit, GS, 3 In L, 3/4 In W (GS-120002)
- MICRO 100 Brazed Tool Bit, CT, 5 In L, 5/8 In W (CT-130)
- MICRO 100 Brazed Tool Bit, BL, 3.5 In L, 1/2 In W (BL-8)
- MICRO 100 Brazed Tool Bit, RXL, 2.5 In L, 3/8 In W (RXL-1)
- Micro 100 Tool Bits and Engraving Tools