Shop All Tool Bits
Micro 100
Brazed Tool Bit, RAD, 2.5 In L, 3/8 In W
Mfr # RAD-8
Zoro # G4391143
product price: $54.39
/ea
$54.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style RAD
- Material Steel w/ Carbide Tip
- Cutting Direction Right Hand
- Finish zinc
- Overall Length 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 2 1/2 in |
Shank Width | 3/8 in |
Shank Height | 3/8 in |
Radius | 1/4" |
Tip Length | 3/8" |
Nose Radius | 1/4 in |
Details
Style | RAD |
Material | Steel w/ Carbide Tip |
Cutting Direction | Right Hand |
Finish | zinc |
Application | Turning |
Tip Thickness | 3/32 in |
Item | Single-Point Tool Bit |
Tolerance | .0005" |
Cutting Application | Concave Radius |
Finish - Machining | Zinc |
Tool Bit Style Code | RAD |
Tip Material | Carbide |
Features | 5 Degrees Blend Angles Aid in Providing a Burr-Free Transition; Zinc Coated Shank Provides Durability and Corrosion Resistance |
Offset | 0.105" |
Description
Single-Point Tool Bit, RAD, Carbide, Zinc, Right Hand, Shank Width 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Impactech Phillips 3 Power Bit x 2-3/4 (P170P3A)
- HYDRO-HANDLE Water Feed Drill Adapter, Matte, 1/2 in. (HHPSET)
- K TOOL INTL Heavy-Duty Riveter (KTI-79100)
- WESTWARD Ratcheting Wrench, Head Size 5/8 in. (1LCR1)
- MICRO 100 Brazed Tool Bit, AL, 3 In L, 7/16 In W (AL-7)
- MICRO 100 Brazed Tool Bit, LT, 6 In L, 1/4 In W (LT-250)
- MICRO 100 Brazed Tool Bit, RAD, 3.5 In L, 1/2 In W (RAD-11)
- MICRO 100 Brazed Tool Bit, RAD, 4.5 In L, 3/4 In W (RAD-15)
- MICRO 100 Brazed Tool Bit, BL, 3 In L, 7/16 In W (BL-7)
- MICRO 100 Brazed Tool Bit, D, 4 In L, 5/8 In W (D-10)
- MICRO 100 Brazed Tool Bit, CL, 6 In L (CL-109)
- Micro 100 Tool Bits