Shop All Tool Bits
Micro 100
Brazed Tool Bit, RAD, 2.5 In L, 3/8 In W
Mfr # RAD-4
Zoro # G4391134
$56.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style RAD
- Material Steel w/ Carbide Tip
- Cutting Direction Right Hand
- Overall Length 2 1/2 in
- Finish zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 2 1/2 in |
Shank Width | 3/8 in |
Shank Height | 3/8 in |
Radius | 1/8" |
Tip Length | 3/8" |
Nose Radius | 1/8 in |
Details
Style | RAD |
Material | Steel w/ Carbide Tip |
Cutting Direction | Right Hand |
Finish | zinc |
Application | Turning |
Tip Thickness | 3/32 in |
Tolerance | .0005" |
Item | Single-Point Tool Bit |
Finish - Machining | Zinc |
Tool Bit Style Code | RAD |
Tip Material | Carbide |
Features | 5 Degrees Blend Angles Aid in Providing a Burr-Free Transition; Zinc Coated Shank Provides Durability and Corrosion Resistance |
Cutting Application | Convex Radius |
Offset | 0.230" |
Description
Single-Point Tool Bit, RAD, Carbide, Zinc, Right Hand, Shank Width 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #35 (45705)
- HOLEX Screwdriver for flat head, with power grip, Blade width: 5.5mm (660701 5,5)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, #1, 1", PK5 (40L587)
- SAFETY SPEED Panel Saw, 8 In., 5800 rpm, Cut H 74 In. (H6)
- MICRO 100 Brazed Tool Bit, BR, 4 In L, 5/8 In W (BR-10)
- MICRO 100 Brazed Tool Bit, RXD, 2.5 In L, 3/8 In W (RXD-5)
- MICRO 100 Tool Bit Set, RAD, 1/32-1/2, 32nds, 16 Pc (RAD-24)
- MICRO 100 Brazed Tool Bit, C, 2.5 In L, 3/8 In W (C-6)
- MICRO 100 Brazed Tool Bit, RC, 6 In L, 1/2 In W (RC-500100)
- MICRO 100 Brazed Tool Bit, BR, 3 In L, 7/16 In W (BR-7)
- MICRO 100 Brazed Tool Bit, RAL, 2.5 In L, 3/8 In W (RAL-8)
- Micro 100 Tool Bits and Engraving Tools