Shop All Tool Bits
Micro 100
Brazed Tool Bit, RAD, 2.5 In L, 3/8 In W
Mfr # RAD-3
Zoro # G8396491
$50.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style RAD
- Shank Width 3/8 in
- Application Turning
- Shank Height 3/8 in
- Material Steel w/ Carbide Tip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Shank Width | 3/8 in |
Shank Height | 3/8 in |
Overall Length | 2 1/2 in |
Tip Length | 3/8" |
Radius | 3/32" |
Nose Radius | 3/32 in |
Details
Item | Single-Point Tool Bit |
Style | RAD |
Application | Turning |
Material | Steel w/ Carbide Tip |
Finish | zinc |
Cutting Direction | Right Hand |
Tip Thickness | 3/32 in |
Tolerance | .0005" |
Features | 5 Degrees Blend Angles Aid in Providing a Burr-Free Transition; Zinc Coated Shank Provides Durability and Corrosion Resistance |
Cutting Application | Convex Radius |
Finish - Machining | Zinc |
Tip Material | Carbide |
Tool Bit Style Code | RAD |
Offset | 17/64" |
Description
Single-Point Tool Bit, RAD, Carbide, Zinc, Right Hand, Shank Width 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Block Level, 1-49/64" W, 6" L, Cast Steel (4901-6)
- LYNDEX-NIKKEN Collet, 3J, 3/4in (300-048)
- MAKITA 4-3/8" Planer (1912B)
- ZORO SELECT Router Bit Set, Flush Trim, 3 Pc (16Y598)
- MICRO 100 Brazed Tool Bit, RAD, 2.5 In L, 3/8 In W (RAD-7)
- MICRO 100 Brazed Tool Bit, FRT, 2.5 In L, 3/8 In W (FRT-3)
- MICRO 100 Brazed Tool Bit, CT, 5 In L, 1/2 In W (CT-122)
- MICRO 100 Brazed Tool Bit, D, 4 In L, 5/8 In W (D-10)
- MICRO 100 Brazed Tool Bit, AR, 4.5 In L, 3/4 In W (AR-12)
- MICRO 100 Brazed Tool Bit, BT, 2-1/4 In L, 7/16 In W (BT-7)
- MICRO 100 Brazed Tool Bit, LT, 6 In L, 1/2 In W (LT-500)
- Micro 100 Tool Bits