Shop All Tool Bits
Micro 100
Brazed Tool Bit, LT, 6 In L, 1/4 In W
Mfr # LT-250
Zoro # G4392875
product price: $36.65
/ea
$36.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style LT
- Material Steel w/ Carbide Tip
- Cutting Direction Left Hand
- Finish zinc
- Overall Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 6 in |
Shank Width | 1/4 in |
Shank Height | 1/4 in |
Tip Width | 1/8 in |
Corner Radius | 1/64" |
Details
Style | LT |
Material | Steel w/ Carbide Tip |
Cutting Direction | Left Hand |
Finish | zinc |
Application | Turning |
Item | Single-Point Tool Bit |
Tolerance | .000/-.010" |
Finish - Machining | Zinc |
Tip Material | Carbide |
Cutting Application | Turning |
Tool Bit Style Code | LT |
Features | Zinc Coated Shank Provides Durability and Corrosion Resistance |
Description
Single-Point Tool Bit, LT, Carbide, Zinc, Left Hand, Shank Width 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUKO HSS Step Drill -Co5, Size 1, 3/16 -1/2" (101701E)
- BIG HORN 6-Inch Precision 16R Rigid Stainless-Steel Ruler - (1/50 Inch, 1/100 Inch, 1/32 Inch, 1/64 Inch) (19589)
- DEWALT 12lb (5.6 kg) SDS MAX CHIPPING HAMMER (D25810K)
- SUPER TOOL Chucking Reamer, 37/64In, 6 Flute, Carb Tip (55237)
- MICRO 100 Brazed Tool Bit, FRT, 3.5 In L, 1/2 In W (FRT-6)
- MICRO 100 Brazed Tool Bit, C, 2.5 In L, 3/8 In W (C-6)
- MICRO 100 Brazed Tool Bit, CR, 5 In L (CR-105)
- MICRO 100 Brazed Tool Bit, C, 2-1/4 In L, 5/16 In W (C-5)
- MICRO 100 Brazed Tool Bit, RAL, 2.5 In L, 3/8 In W (RAL-2)
- MICRO 100 Brazed Tool Bit, RXD, 2.5 In L, 3/8 In W (RXD-2)
- MICRO 100 Brazed Tool Bit, FRT, 3.5 In L, 1/2 In W (FRT-8)
- Micro 100 Tool Bits