Shop All Tool Bits
Micro 100
Brazed Tool Bit, LT, 6 In L, 1/2 In W
Mfr # LT-500
Zoro # G4392893
product price: $32.19
/ea
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style LT
- Material Steel w/ Carbide Tip
- Cutting Direction Left Hand
- Overall Length 6 in
- Finish zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 6 in |
Shank Width | 1/2 in |
Shank Height | 1/2 in |
Tip Width | 1/4 in |
Corner Radius | 1/64" |
Details
Style | LT |
Material | Steel w/ Carbide Tip |
Cutting Direction | Left Hand |
Finish | zinc |
Application | Turning |
Item | Single-Point Tool Bit |
Tolerance | .000/-.010" |
Cutting Application | Turning |
Finish - Machining | Zinc |
Tool Bit Style Code | LT |
Tip Material | Carbide |
Features | Zinc Coated Shank Provides Durability and Corrosion Resistance |
Description
Single-Point Tool Bit, LT, Carbide, Zinc, Left Hand, Shank Width 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Lever Style Blow Gun, OSHA Tip, 1/4" NPT (S-150)
- PROTO 3/8" Drive Universal Impact Socket Set, SAE, 5 pcs (J72142)
- CDI Socket Adapter, 1/4" x 3/8" (342-41-1)
- WESTWARD 3/8 in Drive, 19mm Triple Square Metric Socket, 12 Points (53YT27)
- MICRO 100 Brazed Tool Bit, ER, 3.5 In L, 1/2 In W (ER-8)
- MICRO 100 Brazed Tool Bit, RAL, 2.5 In L, 3/8 In W (RAL-3)
- MICRO 100 Brazed Tool Bit, LT, 6 In L, 7/16 In W (LT-437)
- MICRO 100 Brazed Tool Bit, RC, 6 In L, 3/8 In W (RC-375120)
- MICRO 100 Brazed Tool Bit, RAD, 4.5 In L, 3/4 In W (RAD-15)
- MICRO 100 Brazed Tool Bit, CL, 5 In L (CL-105)
- MICRO 100 Brazed Tool Bit, CRT, 2.5 In L, 3/8 In W (CRT-1)
- Micro 100 Tool Bits