Shop All Tool Bits
Micro 100
Brazed Tool Bit, LC, 6 In L, 9/32 In W
Mfr # LC-281100
Zoro # G4391457
product price: $26.75
/ea
$26.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style LC
- Material Steel w/ Carbide Tip
- Cutting Direction Left Hand
- Finish zinc
- Overall Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 6 in |
Shank Width | 9/32 in |
Shank Height | 9/32 in |
Tip Width | .100 in |
Depth of Cut | 0.3000 in |
Max. Bore Depth | 0.300" |
Groove Width | 0.1000" |
Details
Style | LC |
Material | Steel w/ Carbide Tip |
Cutting Direction | Left Hand |
Finish | zinc |
Application | Cut-Off |
Item | Single-Point Tool Bit |
Tolerance | .000/-.010" |
Tip Material | Carbide |
Finish - Machining | Zinc |
Features | Zinc Coated Shank Provides Durability and Corrosion Resistance |
Tool Bit Style Code | LC |
Cutting Application | Cut-Off |
Projection | 0.3000" |
Description
Single-Point Tool Bit, LC, Carbide, Zinc, Left Hand, Shank Width 9/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE HSS Hexagon Rethreading Die 492 Cle-Line 3/4-10UNC (C77628)
- L.H. DOTTIE L.H. Dottie 3/4'' x 1500' Pull Line Measuring Tape (DWP1502)
- BONDHUS 6mm ProHold Ball Bit, 6" Length - With 3/8" Dr Socket (43868)
- MOODY TOOL Scriber/Pick Set, Magnetic Handle, 4Pc (58-0226)
- MICRO 100 Brazed Tool Bit, D, 4 In L, 5/8 In W (D-10)
- MICRO 100 Brazed Tool Bit, CR, 6 In L (CR-113)
- MICRO 100 Brazed Tool Bit, RC, 6 In L, 5/16 In W (RC-312040)
- MICRO 100 Brazed Tool Bit, RAD, 2.5 In L, 3/8 In W (RAD-4)
- MICRO 100 Brazed Tool Bit, RC, 4 In L, 3/4 In W (RC-750100)
- MICRO 100 Brazed Tool Bit, RAL, 4.5 In L, 3/4 In W (RAL-14)
- MICRO 100 Brazed Tool Bit, RAD, 4.5 In L, 3/4 In W (RAD-16)
- Micro 100 Tool Bits and Engraving Tools