Shop All Tool Bits
Micro 100
Brazed Tool Bit, LC, 6 In L, 9/32 In W
Mfr # LC-281080
Zoro # G4391441
product price: $37.15
/ea
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style LC
- Material Steel w/ Carbide Tip
- Cutting Direction Left Hand
- Finish zinc
- Overall Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 6 in |
Shank Width | 9/32 in |
Shank Height | 9/32 in |
Tip Width | .080 in |
Depth of Cut | 0.2400 in |
Groove Width | 0.0800" |
Max. Bore Depth | 0.240" |
Details
Style | LC |
Material | Steel w/ Carbide Tip |
Cutting Direction | Left Hand |
Finish | zinc |
Application | Cut-Off |
Item | Single-Point Tool Bit |
Tolerance | .000/-.010" |
Cutting Application | Cut-Off |
Tip Material | Carbide |
Finish - Machining | Zinc |
Tool Bit Style Code | LC |
Features | Zinc Coated Shank Provides Durability and Corrosion Resistance |
Projection | 0.2400" |
Description
Single-Point Tool Bit, LC, Carbide, Zinc, Left Hand, Shank Width 9/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE CLIPPER STRIPPER WIRE ADJ 5"" (GS-40)
- BOSCH SDS Max (R) Core Bit W/Shank, 3 1/4 In, 22 L (HC8536)
- PROTO 3/4 in Drive Impact Socket 24 mm Size 6 pt Standard Depth, Black Oxide (J07524M)
- WRIGHT TOOL 1 in Drive Impact Socket 1 11/16 in Size, Deep Socket, black oxide (8954)
- MICRO 100 Brazed Tool Bit, RT, 6 In L, 3/8 In W (RT-375)
- MICRO 100 Brazed Tool Bit, AR, 2.5 In L, 3/8 In W (AR-6)
- MICRO 100 Engraving Tool (RTCM-050-1)
- MICRO 100 Brazed Tool Bit, RC, 6 In L, 9/32 In W (RC-281080)
- MICRO 100 Brazed Tool Bit, AL, 2 In L, 1/4 In W (AL-4)
- MICRO 100 Brazed Tool Bit, BT, 2.5 In L, 1/2 In W (BT-8)
- MICRO 100 Brazed Tool Bit, RC, 6 In L, 3/8 In W (RC-375100)
- Micro 100 Tool Bits and Engraving Tools