Shop All Tool Bits
Micro 100
Brazed Tool Bit, LC, 6 In L, 7/16 In W
Mfr # LC-437120
Zoro # G8359827
product price: $39.89
/ea
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style LC
- Material Steel w/ Carbide Tip
- Cutting Direction Left Hand
- Overall Length 6 in
- Finish zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 6 in |
Shank Width | 7/16 in |
Shank Height | 7/16 in |
Tip Width | .120 in |
Depth of Cut | 0.3600 in |
Max. Bore Depth | 0.360" |
Groove Width | 0.1200" |
Details
Style | LC |
Material | Steel w/ Carbide Tip |
Cutting Direction | Left Hand |
Finish | zinc |
Application | Cut-Off |
Item | Single-Point Tool Bit |
Tolerance | .000/-.010" |
Cutting Application | Cut-Off |
Tip Material | Carbide |
Features | Zinc Coated Shank Provides Durability and Corrosion Resistance |
Tool Bit Style Code | LC |
Finish - Machining | Zinc |
Projection | 0.3600" |
Description
Single-Point Tool Bit, LC, Carbide, Zinc, Left Hand, Shank Width 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, Head 13/16" (J1226S)
- SLIDE SLEDGE Precision Slide Hammer (212101)
- STARRETT Extended Hole Saw Arbor w/ Pilot Drill (A4-E)
- WILLIAMS 1/2" Drive, 1/2" F x 3/4" M SAE Socket (SH-130)
- MICRO 100 Brazed Tool Bit, RC, 4 In L, 3/4 In W (RC-750100)
- MICRO 100 Brazed Tool Bit, CL, 5 In L (CL-104)
- MICRO 100 Brazed Tool Bit, RAL, 2.5 In L, 3/8 In W (RAL-1)
- MICRO 100 Brazed Tool Bit, EL, 2-1/4 In L, 5/16 In W (EL-5)
- MICRO 100 Brazed Tool Bit, BL, 2.5 In L, 3/8 In W (BL-6)
- MICRO 100 Brazed Tool Bit, RXL, 2.5 In L, 3/8 In W (RXL-7)
- MICRO 100 Brazed Tool Bit, AR, 4.5 In L, 3/4 In W (AR-12)
- Micro 100 Tool Bits and Engraving Tools