Shop All Tool Bits
Micro 100
Brazed Tool Bit, LC, 6 In L, 5/16 In W
Mfr # LC-312040
Zoro # G4391466
product price: $39.55
/ea
$39.55
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style LC
- Material Steel w/ Carbide Tip
- Cutting Direction Left Hand
- Overall Length 6 in
- Finish zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 6 in |
Shank Width | 5/16 in |
Shank Height | 5/16 in |
Tip Width | .040 in |
Depth of Cut | 0.1200 in |
Max. Bore Depth | 0.120" |
Groove Width | 0.0400" |
Details
Style | LC |
Material | Steel w/ Carbide Tip |
Cutting Direction | Left Hand |
Finish | zinc |
Application | Cut-Off |
Tolerance | .000/-.010" |
Item | Single-Point Tool Bit |
Cutting Application | Cut-Off |
Finish - Machining | Zinc |
Features | Zinc Coated Shank Provides Durability and Corrosion Resistance |
Tip Material | Carbide |
Tool Bit Style Code | LC |
Projection | 0.1200" |
Description
Single-Point Tool Bit, LC, Carbide, Zinc, Left Hand, Shank Width 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNET SOURCE Mini Sweeper, 31-1/4 in. L (07294)
- VERSA TOOL 35mm Japan Cut Tooth HCS Multi-Tool Saw Blades, PK 50 (AB50C)
- VERMONT GAGE Go/No Go Plug Gage Assy, 5/16-24 UNF 2B (301130540)
- WERA General Purpose Torx Screwdriver T10 Round (05028050001)
- MICRO 100 Brazed Tool Bit, GS, 3 In L, 3/4 In W (GS-028002)
- MICRO 100 Brazed Tool Bit, CL, 4.5 In L (CL-103)
- MICRO 100 Brazed Tool Bit, RC, 6 In L, 5/16 In W (RC-312040)
- MICRO 100 Brazed Tool Bit, EL, 2-1/4 In L, 5/16 In W (EL-5)
- MICRO 100 Brazed Tool Bit, EL, 2.5 In L, 3/8 In W (EL-6)
- MICRO 100 Brazed Tool Bit, CL, 5 In L (CL-105)
- MICRO 100 Brazed Tool Bit, BTL, 1.5 In L, 1/4 In W (BTL-4)
- Micro 100 Tool Bits and Engraving Tools