Shop All Tool Bits
Micro 100
Brazed Tool Bit, LC, 6 In L, 3/8 In W
Mfr # LC-375120
Zoro # G4392805
product price: $34.69
/ea
$34.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style LC
- Material Steel w/ Carbide Tip
- Cutting Direction Left Hand
- Overall Length 6 in
- Finish zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 6 in |
Shank Width | 3/8 in |
Shank Height | 3/8 in |
Tip Width | .120 in |
Depth of Cut | 0.3600 in |
Max. Bore Depth | 0.360" |
Groove Width | 0.1200" |
Details
Style | LC |
Material | Steel w/ Carbide Tip |
Cutting Direction | Left Hand |
Finish | zinc |
Application | Cut-Off |
Tolerance | .000/-.010" |
Item | Single-Point Tool Bit |
Tool Bit Style Code | LC |
Cutting Application | Cut-Off |
Tip Material | Carbide |
Features | Zinc Coated Shank Provides Durability and Corrosion Resistance |
Finish - Machining | Zinc |
Projection | 0.3600" |
Description
Single-Point Tool Bit, LC, Carbide, Zinc, Left Hand, Shank Width 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADFORS FibaTape FDW8201-U Paperless Drywall Tape - 2.06 x 250 ft. (134683)
- WESTWARD Taper Shank Drill, 9/16, #2MT, Blk Oxide (5TVF2)
- STABILA Level with Case, 48", 24", Torpedo (196-2K-48196)
- BOSCH Rotary Laser Kit, 5/8-11 Thread Size (GRL900-20HVK)
- MICRO 100 Brazed Tool Bit, RAD, 2.5 In L, 3/8 In W (RAD-2)
- MICRO 100 Brazed Tool Bit, AR, 3.5 In L, 1/2 In W (AR-8)
- MICRO 100 Brazed Tool Bit, FRT, 2.5 In L, 3/8 In W (FRT-3)
- MICRO 100 Brazed Tool Bit, RAL, 2.5 In L, 3/8 In W (RAL-7)
- MICRO 100 Brazed Tool Bit, AR, 2 In L, 1/4 In W (AR-4)
- MICRO 100 Tool Bit Set, RAD, 1/32-1/2, 32nds, 16 Pc (RAD-24)
- MICRO 100 Brazed Tool Bit, GS, 3 In L, 3/4 In W (GS-096F)
- Micro 100 Tool Bits and Engraving Tools