Shop All Tool Bits
Micro 100
Brazed Tool Bit, LC, 6 In L, 3/8 In W
Mfr # LC-375060
Zoro # G8462632
product price: $25.59
/ea
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style LC
- Material Steel w/ Carbide Tip
- Cutting Direction Left Hand
- Finish zinc
- Overall Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 6 in |
Shank Width | 3/8 in |
Shank Height | 3/8 in |
Tip Width | .060 in |
Depth of Cut | 0.1800 in |
Groove Width | 0.0600" |
Max. Bore Depth | 0.180" |
Details
Style | LC |
Material | Steel w/ Carbide Tip |
Cutting Direction | Left Hand |
Finish | zinc |
Application | Cut-Off |
Item | Single-Point Tool Bit |
Tolerance | .000/-.010" |
Tip Material | Carbide |
Finish - Machining | Zinc |
Cutting Application | Cut-Off |
Features | Zinc Coated Shank Provides Durability and Corrosion Resistance |
Tool Bit Style Code | LC |
Projection | 0.1800" |
Description
Single-Point Tool Bit, LC, Carbide, Zinc, Left Hand, Shank Width 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 9 ft. 6 in L, 3/4" W, 14 TPI, 0.032" Thick, Carbon Steel (ZHBFR14-9'6)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (323-0X-5PK)
- WESTWARD Screw Extractor Set, Cr Mo, 5 pcs. (2RUR6)
- DRILL AMERICA m20x1.5 HSS Plug Tap and 18.50mm HSS Drill Bit (POUM20X1.5)
- MICRO 100 Brazed Tool Bit, CR, 4.5 In L (CR-103)
- MICRO 100 Brazed Tool Bit, CT, 5 In L, 1/2 In W (CT-122)
- MICRO 100 Brazed Tool Bit, E, 4.5 In L, 3/4 In W (E-12)
- MICRO 100 Brazed Tool Bit, GS, 3 In L, 3/4 In W (GS-012002)
- MICRO 100 Brazed Tool Bit, RAL, 2.5 In L, 3/8 In W (RAL-4)
- MICRO 100 Brazed Tool Bit, GR, 4 In L, 3/4 In W (GR-122002)
- MICRO 100 Brazed Tool Bit, RAL, 2.5 In L, 3/8 In W (RAL-8)
- Micro 100 Tool Bits and Engraving Tools