Shop All Tool Bits
Micro 100
Brazed Tool Bit, LC, 6 In L, 1/4 In W
Mfr # LC-250040
Zoro # G4391161
product price: $44.39
/ea
$44.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style LC
- Material Steel w/ Carbide Tip
- Cutting Direction Left Hand
- Finish zinc
- Overall Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 6 in |
Shank Width | 1/4 in |
Shank Height | 1/4 in |
Tip Width | .040 in |
Depth of Cut | 0.1200 in |
Max. Bore Depth | 0.120" |
Groove Width | 0.0400" |
Details
Style | LC |
Material | Steel w/ Carbide Tip |
Cutting Direction | Left Hand |
Finish | zinc |
Application | Cut-Off |
Item | Single-Point Tool Bit |
Tolerance | .000/-.010" |
Tip Material | Carbide |
Tool Bit Style Code | LC |
Cutting Application | Cut-Off |
Features | Zinc Coated Shank Provides Durability and Corrosion Resistance |
Finish - Machining | Zinc |
Projection | 0.1200" |
Description
Single-Point Tool Bit, LC, Carbide, Zinc, Left Hand, Shank Width 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR PARTS Aftermarket Cylinder Spring for Hitachi NR83A, NR83A2, NV83A, NV83A2, NR83A3 (SP 877-321)
- COBRA CARBIDE Burr End Cut, Diamond Cut Fiberglass Router, 1/4, Style B, Overall Length: 3" (12167)
- DEWALT 20V MAX* 14ga Swivel Head Double Cut Shears (DCS494B)
- DIABLO SDS-Plus 2-Cutter Carbide-Tipped Hammer (DMAPL2500)
- MICRO 100 Brazed Tool Bit, LT, 6 In L, 1/4 In W (LT-250)
- MICRO 100 Brazed Tool Bit, GR, 4 In L, 3/4 In W (GR-122F)
- MICRO 100 Brazed Tool Bit, RXL, 2.5 In L, 3/8 In W (RXL-5)
- MICRO 100 Brazed Tool Bit, CT, 5 In L, 1/2 In W (CT-122)
- MICRO 100 Brazed Tool Bit, AR, 2.5 In L, 3/8 In W (AR-6)
- MICRO 100 Brazed Tool Bit, CL, 5 In L (CL-107)
- MICRO 100 Brazed Tool Bit, AL, 4.5 In L, 3/4 In W (AL-12)
- Micro 100 Tool Bits and Engraving Tools