Shop All Tool Bits
Micro 100
Brazed Tool Bit, LC, 6 In L, 1/2 In W
Mfr # LC-500120
Zoro # G4392866
product price: $24.35
/ea
$24.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style LC
- Material Steel w/ Carbide Tip
- Cutting Direction Left Hand
- Finish zinc
- Overall Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 6 in |
Shank Width | 1/2 in |
Shank Height | 1/2 in |
Tip Width | .120 in |
Depth of Cut | 0.3600 in |
Groove Width | 0.1200" |
Max. Bore Depth | 0.360" |
Details
Style | LC |
Material | Steel w/ Carbide Tip |
Cutting Direction | Left Hand |
Finish | zinc |
Application | Cut-Off |
Tolerance | .000/-.010" |
Item | Single-Point Tool Bit |
Tip Material | Carbide |
Cutting Application | Cut-Off |
Features | Zinc Coated Shank Provides Durability and Corrosion Resistance |
Tool Bit Style Code | LC |
Finish - Machining | Zinc |
Projection | 0.3600" |
Description
Single-Point Tool Bit, LC, Carbide, Zinc, Left Hand, Shank Width 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALADIN TOOLS Die 26-14 Awg Insulated Blister (PA2029)
- TOTAL POLISHING SYSTEMS Water Skirt Rubber Guard (TPSX1WGARD) (TPSX1SKIRT)
- KLEVER KUTTER Kurve Blade Plus Safety Cutter, 5.75" Handle, Orange, 10PK (PLS-100G)
- XCELITE 5 in Weller(R) Xcelite(R) Long Nose Plier Cushion Grip Handle (CN255VN)
- MICRO 100 Brazed Tool Bit, RC, 4 In L, 5/8 In W (RC-625187)
- MICRO 100 Brazed Tool Bit, FRT, 2.5 In L, 3/8 In W (FRT-1)
- MICRO 100 Brazed Tool Bit, CL, 6 In L (CL-111)
- MICRO 100 Brazed Tool Bit, ER, 2.5 In L, 3/8 In W (ER-6)
- MICRO 100 Brazed Tool Bit, CRT, 2.5 In L, 3/8 In W (CRT-3)
- MICRO 100 Brazed Tool Bit, RC, 6 In L, 5/16 In W (RC-312100)
- MICRO 100 Brazed Tool Bit, RC, 6 In L, 9/32 In W (RC-281040)
- Micro 100 Tool Bits and Engraving Tools