Shop All Tool Bits
Micro 100
Brazed Tool Bit, LC, 6 In L, 1/2 In W
Mfr # LC-500060
Zoro # G4392832
product price: $25.79
/ea
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style LC
- Material Steel w/ Carbide Tip
- Cutting Direction Left Hand
- Overall Length 6 in
- Finish zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 6 in |
Shank Width | 1/2 in |
Shank Height | 1/2 in |
Tip Width | .060 in |
Depth of Cut | 0.1800 in |
Groove Width | 0.0600" |
Max. Bore Depth | 0.180" |
Details
Style | LC |
Material | Steel w/ Carbide Tip |
Cutting Direction | Left Hand |
Finish | zinc |
Application | Cut-Off |
Tolerance | .000/-.010" |
Item | Single-Point Tool Bit |
Finish - Machining | Zinc |
Cutting Application | Cut-Off |
Features | Zinc Coated Shank Provides Durability and Corrosion Resistance |
Tool Bit Style Code | LC |
Tip Material | Carbide |
Projection | 0.1800" |
Description
Single-Point Tool Bit, LC, Carbide, Zinc, Left Hand, Shank Width 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 3 X 3 X 3" Ground Angle Plate Webbed End (3402-1053)
- SUPERCUT 135-inch x 1-inch x 0.035 x 5-8 TPI Premium Bimetal Blade (205152)
- PROSKIT Lunar Series Crimper HDTV, SMA, True 75ohm (300-187)
- IDEAL Stm Std Frame Only (L-5620)
- MICRO 100 Brazed Tool Bit, RXD, 2.5 In L, 3/8 In W (RXD-3)
- MICRO 100 Brazed Tool Bit, LT, 4 In L, 3/4 In W (LT-750)
- MICRO 100 Brazed Tool Bit, RAD, 4.5 In L, 3/4 In W (RAD-13)
- MICRO 100 Brazed Tool Bit, CL, 6 In L (CL-110)
- MICRO 100 Brazed Tool Bit, BL, 4 In L, 5/8 In W (BL-10)
- MICRO 100 Brazed Tool Bit, RAD, 2.5 In L, 3/8 In W (RAD-7)
- MICRO 100 Brazed Tool Bit, IDRT, 3.5 In L, 1/2 In W (IDRT-81)
- Micro 100 Tool Bits and Engraving Tools