Shop All Tool Bits
Micro 100
Brazed Tool Bit, LC, 4 In L, 5/8 In W
Mfr # LC-625187
Zoro # G8305105
product price: $33.39
/ea
$33.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style LC
- Material Steel w/ Carbide Tip
- Cutting Direction Left Hand
- Overall Length 4 in
- Finish zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 4 in |
Shank Width | 5/8 in |
Shank Height | 5/8 in |
Tip Width | .187 in |
Depth of Cut | 0.5610 in |
Groove Width | 3/16" |
Max. Bore Depth | 0.561" |
Details
Style | LC |
Material | Steel w/ Carbide Tip |
Cutting Direction | Left Hand |
Finish | zinc |
Application | Cut-Off |
Item | Single-Point Tool Bit |
Tolerance | .000/-.010" |
Features | Zinc Coated Shank Provides Durability and Corrosion Resistance |
Finish - Machining | Zinc |
Cutting Application | Cut-Off |
Tool Bit Style Code | LC |
Tip Material | Carbide |
Projection | 0.5610" |
Description
Single-Point Tool Bit, LC, Carbide, Zinc, Left Hand, Shank Width 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Ball Lock Pins, button head style, self-locking, stainless, metric (K0364.2306040)
- WIDIA Straight Flute Hand Tap , 3/4"-16 , Taper , 4 Flutes, UNC (14471)
- EGA MASTER COMBINATION WRENCH 15/16" NON SPARKING Al-Bron (70763)
- SLICE Safety Blade, General Purpose, Ceramic, PK4 (10538)
- MICRO 100 Brazed Tool Bit, RC, 6 In L, 7/16 In W (RC-437060)
- MICRO 100 Brazed Tool Bit, RAL, 2.5 In L, 3/8 In W (RAL-3)
- MICRO 100 Brazed Tool Bit, RC, 6 In L, 3/8 In W (RC-375080)
- MICRO 100 Brazed Tool Bit, LC, 6 In L, 1/2 In W (LC-500060)
- MICRO 100 Brazed Tool Bit, CR, 5 In L (CR-104)
- MICRO 100 Brazed Tool Bit, ER, 2.5 In L, 3/8 In W (ER-6)
- MICRO 100 Brazed Tool Bit, GS, 3 In L, 3/4 In W (GS-018002)
- Micro 100 Tool Bits