Shop All Tool Bits
Micro 100
Brazed Tool Bit, LC, 4 In L, 5/8 In W
Mfr # LC-625080
Zoro # G8458746
product price: $37.29
/ea
$37.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style LC
- Material Steel w/ Carbide Tip
- Cutting Direction Left Hand
- Finish zinc
- Overall Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 4 in |
Shank Width | 5/8 in |
Shank Height | 5/8 in |
Tip Width | .080 in |
Depth of Cut | 0.2400 in |
Groove Width | 0.0800" |
Max. Bore Depth | 0.240" |
Details
Style | LC |
Material | Steel w/ Carbide Tip |
Cutting Direction | Left Hand |
Finish | zinc |
Application | Cut-Off |
Item | Single-Point Tool Bit |
Tolerance | .000/-.010" |
Finish - Machining | Zinc |
Tool Bit Style Code | LC |
Features | Zinc Coated Shank Provides Durability and Corrosion Resistance |
Tip Material | Carbide |
Cutting Application | Cut-Off |
Projection | 0.2400" |
Description
Single-Point Tool Bit, LC, Carbide, Zinc, Left Hand, Shank Width 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARAGON DIAMOND TOOLS 9'' x .100 x UA-7/8-5/8 Segmented Small Diameter Diamond Blades (MP12S-GP9)
- TITAN Small Hose Grip Pliers, 11" (60775)
- TEKTON 1/4 Inch x 6-1/2 Inch 30-Degree Mini Pry Bar (LRD84100)
- KRAFT TOOL Anodized Al Swaged Button Handl, 6 ft. (CC289SR)
- MICRO 100 Brazed Tool Bit, GR, 4 In L, 3/4 In W (GR-122002)
- MICRO 100 Brazed Tool Bit, RT, 4 In L, 5/8 In W (RT-625)
- MICRO 100 Brazed Tool Bit, C, 6 In L, 3/8 In W (C-375)
- MICRO 100 Brazed Tool Bit, LT, 4 In L, 5/8 In W (LT-625)
- MICRO 100 Brazed Tool Bit, RAD, 3.5 In L, 1/2 In W (RAD-10)
- MICRO 100 Brazed Tool Bit, RAD, 4.5 In L, 3/4 In W (RAD-16)
- MICRO 100 Brazed Tool Bit, RC, 6 In L, 5/16 In W (RC-312060)
- Micro 100 Tool Bits and Engraving Tools