Shop All Tool Bits
Micro 100
Brazed Tool Bit, LC, 4 In L, 3/4 In W
Mfr # LC-750125
Zoro # G8100452
product price: $37.15
/ea
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style LC
- Material Steel w/ Carbide Tip
- Cutting Direction Left Hand
- Overall Length 4 in
- Finish zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 4 in |
Shank Width | 3/4 in |
Shank Height | 3/4 in |
Tip Width | .125 in |
Depth of Cut | 3/8 in |
Groove Width | 1/8" |
Max. Bore Depth | 3/8" |
Details
Style | LC |
Material | Steel w/ Carbide Tip |
Cutting Direction | Left Hand |
Finish | zinc |
Application | Cut-Off |
Item | Single-Point Tool Bit |
Tolerance | .000/-.010" |
Finish - Machining | Zinc |
Tip Material | Carbide |
Tool Bit Style Code | LC |
Cutting Application | Cut-Off |
Features | Zinc Coated Shank Provides Durability and Corrosion Resistance |
Projection | 3/8" |
Description
Single-Point Tool Bit, LC, Carbide, Zinc, Left Hand, Shank Width 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive Torx(R) Socket Bit SAE T25 Tip, 2 1/4 in L (54TN48)
- GEARWRENCH 1/2" Drive 6 Point Standard Metric Socket 17mm (80629)
- SUPERCUT 93-inch x 0.5-inch x 0.025 x 18 TPI Carbon Tool Steel Blade (429541)
- WESTWARD 3/8 in Drive Hex Socket Bit SAE 1/4 in Tip, 4 13/16 in L (54TM30)
- MICRO 100 Brazed Tool Bit, RAD, 3.5 In L, 1/2 In W (RAD-10)
- MICRO 100 Brazed Tool Bit, RC, 4 In L, 5/8 In W (RC-625187)
- MICRO 100 Brazed Tool Bit, LT, 6 In L, 5/16 In W (LT-312)
- MICRO 100 Brazed Tool Bit, BR, 3.5 In L, 1/2 In W (BR-8)
- MICRO 100 Brazed Tool Bit, FRT, 2.5 In L, 3/8 In W (FRT-4)
- MICRO 100 Brazed Tool Bit, IDRT, 2.5 In L, 3/8 In W (IDRT-61)
- MICRO 100 Brazed Tool Bit, RC, 6 In L, 1/4 In W (RC-250060)
- Micro 100 Tool Bits