Shop All Tool Bits
Micro 100
Brazed Tool Bit, IDRT, 3.5 In L, 1/2 In W
Mfr # IDRT-81
Zoro # G7602384
$54.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style IDRT
- Material Steel w/ Carbide Tip
- Cutting Direction Right Hand
- Angle 60 Degrees included
- Overall Length 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 3 1/2 in |
Shank Width | 1/2 in |
Shank Height | 1/2 in |
Min. Thread Dia. | 0.575 in |
Neck Length | 1 1/4 in |
Radius | 1/2" |
Max. Bore Depth | 1.395" |
Min. Bore Dia. | 0.5750" |
Details
Style | IDRT |
Material | Steel w/ Carbide Tip |
Cutting Direction | Right Hand |
Angle | 60 Degrees included |
Finish | zinc |
Application | Turning |
Item | Single-Point Tool Bit |
Finish - Machining | Zinc |
Included Angle | 60 Degrees |
Features | 0.5750 in Minimum Bore Diameter;1.3950 in Maximum Bore Depth;Lockdown Flat Automatically Locates Tool on Center;Sharp Corner Profile;Single Point Threading;Steel Shank with Brazed Tip |
Tip Material | Carbide |
Cutting Application | Threading Multiple Thread Pitches |
Tool Bit Style Code | IDRT |
Offset | 0.100" |
Description
Single-Point Tool Bit, IDRT, Carbide, Zinc, Right Hand, Shank Width 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE SCRAPR WALL3""STIF HYDE (02400)
- OSG Carbide End Mill, VG436, 1/4 D, 3/8 Cut L (VG436-2500)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 5/16" 12 pt SAE Socket, 12 Points (43910)
- DAYTON 6" Machine Vise with Swivel Base (4CPE9)
- MICRO 100 Brazed Tool Bit, GS, 3 In L, 3/4 In W (GS-018002)
- MICRO 100 Brazed Tool Bit, RXL, 3.5 In L, 1/2 In W (RXL-10)
- MICRO 100 Brazed Tool Bit, AL, 3.5 In L, 1/2 In W (AL-8)
- MICRO 100 Brazed Tool Bit, BT, 2-1/4 In L, 7/16 In W (BT-7)
- MICRO 100 Brazed Tool Bit, RT, 4 In L, 5/8 In W (RT-625)
- MICRO 100 Brazed Tool Bit, CRT, 4-1/4 In L, 3/4 In W (CRT-8)
- MICRO 100 Brazed Tool Bit, CT, 5 In L, 1/2 In W (CT-121)
- Micro 100 Tool Bits