Shop All Tool Bits
Micro 100
Brazed Tool Bit, IDRT, 2.5 In L, 3/8 In W
Mfr # IDRT-61
Zoro # G7467774
$58.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style IDRT
- Angle 60 Degrees included
- Application Turning
- Shank Width 3/8 in
- Shank Height 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Shank Width | 3/8 in |
Shank Height | 3/8 in |
Overall Length | 2 1/2 in |
Neck Length | 1 in |
Min. Thread Dia. | 0.45 in |
Radius | 3/8" |
Min. Bore Dia. | 0.4500" |
Max. Bore Depth | 1.115" |
Details
Style | IDRT |
Item | Single-Point Tool Bit |
Angle | 60 Degrees included |
Application | Turning |
Material | Steel w/ Carbide Tip |
Finish | zinc |
Cutting Direction | Right Hand |
Tool Bit Style Code | IDRT |
Included Angle | 60 Degrees |
Finish - Machining | Zinc |
Features | 0.4500 in Minimum Bore Diameter;1.1150 in Maximum Bore Depth;Lockdown Flat Automatically Locates Tool on Center;Sharp Corner Profile;Single Point Threading;Steel Shank with Brazed Tip |
Cutting Application | Threading Multiple Thread Pitches |
Tip Material | Carbide |
Offset | 0.025" |
Description
Single-Point Tool Bit, IDRT, Carbide, Zinc, Right Hand, Shank Width 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #6-32 13/16" OD HSS Round Adjustable Die (DWTH1316-632)
- SUPERCUT 73.5-inch x 0.5-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (409697)
- WESTWARD Ratcheting Wrench, Head Size 12mm (1LEB5)
- WESTWARD Putty Knife, Stiff, 1-1/2", Carbon Steel (1UKE9)
- MICRO 100 Brazed Tool Bit, AL, 3.5 In L, 1/2 In W (AL-8)
- MICRO 100 Brazed Tool Bit, ER, 4.5 In L, 3/4 In W (ER-12)
- MICRO 100 Engraving Tool (RNCM-100-1)
- MICRO 100 Brazed Tool Bit, RXL, 2.5 In L, 3/8 In W (RXL-3)
- MICRO 100 Brazed Tool Bit, CT, 5 In L, 1/2 In W (CT-120)
- MICRO 100 Brazed Tool Bit, FRT, 2.5 In L, 3/8 In W (FRT-4)
- MICRO 100 Brazed Tool Bit, RXD, 2.5 In L, 3/8 In W (RXD-2)
- Micro 100 Tool Bits