Shop All Tool Bits
Micro 100
Brazed Tool Bit, IDLT, 3.5 In L, 1/2 In W
Mfr # IDLT-81
Zoro # G7507586
product price: $54.79
/ea
$54.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style IDLT
- Material Steel w/ Carbide Tip
- Cutting Direction Left Hand
- Angle 60 Degrees included
- Finish zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 3 1/2 in |
Shank Width | 1/2 in |
Shank Height | 1/2 in |
Min. Thread Dia. | 0.575 in |
Neck Length | 1 1/4 in |
Radius | 1/2" |
Min. Bore Dia. | 0.5750" |
Max. Bore Depth | 1.395" |
Details
Style | IDLT |
Material | Steel w/ Carbide Tip |
Cutting Direction | Left Hand |
Angle | 60 Degrees included |
Finish | zinc |
Application | Turning |
Item | Single-Point Tool Bit |
Tip Material | Carbide |
Included Angle | 60 Degrees |
Finish - Machining | Zinc |
Tool Bit Style Code | IDLT |
Cutting Application | Threading Multiple Thread Pitches |
Features | 0.5750 in Minimum Bore Diameter;1.3950 in Maximum Bore Depth;Lockdown Flat Automatically Locates Tool on Center;Sharp Corner Profile;Single Point Threading;Steel Shank with Brazed Tip |
Offset | 0.100" |
Description
Single-Point Tool Bit, IDLT, Carbide, Zinc, Left Hand, Shank Width 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 3/16, HAND REAMER STRAIGHT FLUTE - 4400E (440E112)
- URREA 3/8"drive, 11/16 in, 6 point SAE deep socket. (5022H)
- KRAFT TOOL Clevis to 1-3/4" Button Handle Adapter (CC284)
- MICRO 100 Standard, Boring Tools, Right Hand, 0.230" Min Bore dia, Max. Bore Depth: 0.700" (BB-230700X)
- MICRO 100 Brazed Tool Bit, E, 3.5 In L, 1/2 In W (E-8)
- MICRO 100 Brazed Tool Bit, RAD, 3.5 In L, 1/2 In W (RAD-12)
- MICRO 100 Brazed Tool Bit, RAD, 4.5 In L, 3/4 In W (RAD-14)
- MICRO 100 Brazed Tool Bit, GR, 4 In L, 3/4 In W (GR-122F)
- MICRO 100 Brazed Tool Bit, LC, 6 In L, 1/4 In W (LC-250040)
- MICRO 100 Brazed Tool Bit, RC, 6 In L, 5/16 In W (RC-312060)
- MICRO 100 Brazed Tool Bit, RAL, 2.5 In L, 3/8 In W (RAL-4)
- Micro 100 Tool Bits