Shop All Tool Bits
Micro 100
Brazed Tool Bit, IDLT, 3.5 In L, 1/2 In W
Mfr # IDLT-80
Zoro # G8110715
product price: $55.15
/ea
$55.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style IDLT
- Material Steel w/ Carbide Tip
- Cutting Direction Left Hand
- Angle 60 Degrees included
- Overall Length 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 3 1/2 in |
Shank Width | 1/2 in |
Shank Height | 1/2 in |
Min. Thread Dia. | 0.575 in |
Neck Length | 3/4 in |
Radius | 1/2" |
Max. Bore Depth | 7/8" |
Min. Bore Dia. | 0.5750" |
Details
Style | IDLT |
Material | Steel w/ Carbide Tip |
Cutting Direction | Left Hand |
Angle | 60 Degrees included |
Finish | zinc |
Application | Turning |
Item | Single-Point Tool Bit |
Cutting Application | Threading Multiple Thread Pitches |
Finish - Machining | Zinc |
Tip Material | Carbide |
Tool Bit Style Code | IDLT |
Features | 0.5750 in Minimum Bore Diameter;7/8 in Maximum Bore Depth;Lockdown Flat Automatically Locates Tool on Center;Sharp Corner Profile;Single Point Threading;Steel Shank with Brazed Tip |
Included Angle | 60 Degrees |
Offset | 0.075" |
Description
Single-Point Tool Bit, IDLT, Carbide, Zinc, Left Hand, Shank Width 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/8" Drive 90 Geared Teeth Teardrop Head Style Hand Ratchet, 8.39" L, Full Polish Chrome Finish (81211T)
- HHIP 3/4-10 X 5" Long Alloy Steel Stud (3436-3748)
- DRILL AMERICA 23/32" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO23/32)
- MAHR Electronic Digital Caliper, 0 to 12 In (4103071)
- MICRO 100 Brazed Tool Bit, EL, 4 In L, 5/8 In W (EL-10)
- MICRO 100 Brazed Tool Bit, RAL, 2.5 In L, 3/8 In W (RAL-8)
- MICRO 100 Brazed Tool Bit, RAD, 3.5 In L, 1/2 In W (RAD-11)
- MICRO 100 Engraving Tool (RTC-250-260)
- MICRO 100 Brazed Tool Bit, CT, 5 In L, 1/2 In W (CT-120)
- MICRO 100 Brazed Tool Bit, RAD, 4.5 In L, 3/4 In W (RAD-16)
- MICRO 100 Brazed Tool Bit, AR, 2 In L, 1/4 In W (AR-4)
- Micro 100 Tool Bits