Shop All Tool Bits
Micro 100
Brazed Tool Bit, IDLT, 2.5 In L, 3/8 In W
Mfr # IDLT-61
Zoro # G8275687
product price: $55.95
/ea
$55.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style IDLT
- Material Steel w/ Carbide Tip
- Cutting Direction Left Hand
- Angle 60 Degrees included
- Finish zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 2 1/2 in |
Shank Width | 3/8 in |
Shank Height | 3/8 in |
Min. Thread Dia. | 0.45 in |
Neck Length | 1 in |
Radius | 3/8" |
Min. Bore Dia. | 0.4500" |
Max. Bore Depth | 1.115" |
Details
Style | IDLT |
Material | Steel w/ Carbide Tip |
Cutting Direction | Left Hand |
Angle | 60 Degrees included |
Finish | zinc |
Application | Turning |
Item | Single-Point Tool Bit |
Finish - Machining | Zinc |
Cutting Application | Threading Multiple Thread Pitches |
Tool Bit Style Code | IDLT |
Tip Material | Carbide |
Included Angle | 60 Degrees |
Features | 0.4500 in Minimum Bore Diameter;1.1150 in Maximum Bore Depth;Lockdown Flat Automatically Locates Tool on Center;Sharp Corner Profile;Single Point Threading;Steel Shank with Brazed Tip |
Offset | 0.025" |
Description
Single-Point Tool Bit, IDLT, Carbide, Zinc, Left Hand, Shank Width 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Drain Cleaning Machine (53127)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1018R)
- KLEIN TOOLS Screwdriver Set, Long Blade Slotted and Phillips, 2-Piece (85072)
- ZORO SELECT Carbide-Tipped 135 Deg. Jobber Length Drill Bit (12502720)
- MICRO 100 Brazed Tool Bit, C, 2-1/4 In L, 5/16 In W (C-5)
- MICRO 100 Brazed Tool Bit, BL, 4.5 In L, 3/4 In W (BL-12)
- MICRO 100 Brazed Tool Bit, RC, 6 In L, 1/4 In W (RC-250060)
- MICRO 100 Brazed Tool Bit, LT, 6 In L, 1/4 In W (LT-250)
- MICRO 100 Brazed Tool Bit, AR, 2.5 In L, 3/8 In W (AR-6)
- MICRO 100 Brazed Tool Bit, RC, 6 In L, 3/8 In W (RC-375040)
- MICRO 100 Brazed Tool Bit, RAL, 4.5 In L, 3/4 In W (RAL-15)
- Micro 100 Tool Bits and Engraving Tools