Shop All Tool Bits
Micro 100
Brazed Tool Bit, GS, 3 In L, 3/4 In W
Mfr # GS-122002
Zoro # G8157012
product price: $39.49
/ea
$39.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style GS
- Material Steel w/ Carbide Tip
- Cutting Direction Right Hand
- Overall Length 3 in
- Finish zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 3 in |
Shank Width | 3/4 in |
Shank Height | 3/8 in |
Tip Width | .122/.124 in |
Radius | .003" |
Nose Radius | 0.0030 in |
Depth of Cut | 0.4000 in |
Groove Width | 0.1220" |
Max. Bore Depth | 0.400" |
Corner Radius | 0.003" |
Details
Style | GS |
Material | Steel w/ Carbide Tip |
Cutting Direction | Right Hand |
Finish | zinc |
Application | Turning |
Item | Single-Point Tool Bit |
Tool Bit Style Code | GS |
Finish - Machining | Zinc |
Features | Zinc Coated Shank Provides Durability and Corrosion Resistance |
Tip Material | Carbide |
Cutting Application | Plunging Outside Diameter Grooves |
Projection | 0.3300" |
Description
Single-Point Tool Bit, GS, Carbide, Zinc, Right Hand, Shank Width 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO 100 to 125/.01mm Outside Mic Ratchet (103-141-10)
- IRWIN Clamp Mini/Micro 6Pc Set (1964749)
- WIDIA Spiral Point Tap Plug, 3 Flutes (12049)
- VEGA Phillips 4 Insert Bit x 1-1/4" Bull Nos (132P4A)
- MICRO 100 Brazed Tool Bit, BR, 4 In L, 5/8 In W (BR-10)
- MICRO 100 Brazed Tool Bit, EL, 4 In L, 5/8 In W (EL-10)
- MICRO 100 Brazed Tool Bit, RC, 6 In L, 1/2 In W (RC-500080)
- MICRO 100 Brazed Tool Bit, CRT, 2.5 In L, 3/8 In W (CRT-1)
- MICRO 100 Tool Bit Set, RAD, 1/32-1/4, 32nds, 8Pc (RAD-22)
- MICRO 100 Brazed Tool Bit, CR, 4.5 In L (CR-103)
- MICRO 100 Brazed Tool Bit, RAL, 4.5 In L, 3/4 In W (RAL-13)
- Micro 100 Tool Bits