Shop All Tool Bits
Micro 100
Brazed Tool Bit, GS, 3 In L, 3/4 In W
Mfr # GS-090002
Zoro # G8469395
product price: $39.79
/ea
$39.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style GS
- Material Steel w/ Carbide Tip
- Cutting Direction Right Hand
- Finish zinc
- Overall Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 3 in |
Shank Width | 3/4 in |
Shank Height | 3/8 in |
Radius | .003" |
Tip Width | .090/.092 in |
Depth of Cut | 0.3000 in |
Nose Radius | 0.0030 in |
Corner Radius | 0.003" |
Max. Bore Depth | 0.300" |
Groove Width | 0.0900" |
Details
Style | GS |
Material | Steel w/ Carbide Tip |
Cutting Direction | Right Hand |
Finish | zinc |
Application | Turning |
Item | Single-Point Tool Bit |
Finish - Machining | Zinc |
Tip Material | Carbide |
Features | Zinc Coated Shank Provides Durability and Corrosion Resistance |
Cutting Application | Plunging Outside Diameter Grooves |
Tool Bit Style Code | GS |
Projection | 0.3300" |
Description
Single-Point Tool Bit, GS, Carbide, Zinc, Right Hand, Shank Width 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-7/8"-16 Carbon Steel Hex Die (DWTSH1-7/8-16)
- RHINO Panel Post Grabber (071041)
- KRAFT TOOL Bag/Tote, Tool Bag, Brown/White, Canvas, 1 Pockets (WL200)
- EXAIR Air Conveyor, Steel Alloy, 2 In., 75 scfm (150200)
- MICRO 100 Brazed Tool Bit, FRT, 2.5 In L, 3/8 In W (FRT-3)
- MICRO 100 Brazed Tool Bit, FRT, 4.5 In L, 3/4 In W (FRT-12)
- MICRO 100 Brazed Tool Bit, RAL, 2.5 In L, 3/8 In W (RAL-4)
- MICRO 100 Brazed Tool Bit, E, 3.5 In L, 1/2 In W (E-8)
- MICRO 100 Brazed Tool Bit, LT, 6 In L, 1/2 In W (LT-500)
- MICRO 100 Brazed Tool Bit, GR, 4 In L, 3/4 In W (GR-046002)
- STM E8 Grade C2 Threading Style E Brazed Tool (141578)
- Micro 100 Tool Bits and Engraving Tools