Shop All Tool Bits
Micro 100
Brazed Tool Bit, GS, 3 In L, 3/4 In W
Mfr # GS-080F
Zoro # G8412257
product price: $41.29
/ea
$41.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style GS
- Material Steel w/ Carbide Tip
- Cutting Direction Right Hand
- Overall Length 3 in
- Finish zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 3 in |
Shank Width | 3/4 in |
Shank Height | 3/8 in |
Radius | Full |
Tip Width | .080/.082 in |
Depth of Cut | 0.2700 in |
Nose Radius | 0.0400 in |
Max. Bore Depth | 0.270" |
Groove Width | 0.0800" |
Details
Style | GS |
Material | Steel w/ Carbide Tip |
Cutting Direction | Right Hand |
Finish | zinc |
Application | Turning |
Item | Single-Point Tool Bit |
Cutting Application | Full Radius Outside Diameter Grooves |
Tip Material | Carbide |
Tool Bit Style Code | GS |
Features | Zinc Coated Shank Provides Durability and Corrosion Resistance |
Finish - Machining | Zinc |
Projection | 0.3300" |
Description
Single-Point Tool Bit, GS, Carbide, Zinc, Right Hand, Shank Width 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Square, 12In (4MRY1)
- DEWALT 3/16" Industrial Cobalt (DWA1212)
- ZORO SELECT End Mill, 1/2 in.4 Flutes, Bright (284-000240)
- EKLIND Ergonomic 3/8" Tip Size, 9 in Long (61924)
- MICRO 100 Brazed Tool Bit, RC, 6 In L, 5/16 In W (RC-312060)
- MICRO 100 Brazed Tool Bit, BL, 3.5 In L, 1/2 In W (BL-8)
- MICRO 100 Brazed Tool Bit, GR, 4 In L, 3/4 In W (GR-122F)
- MICRO 100 Brazed Tool Bit, AL, 2 In L, 1/4 In W (AL-4)
- MICRO 100 Brazed Tool Bit, RXL, 3.5 In L, 1/2 In W (RXL-10)
- MICRO 100 Tool Bit Set, RAD, 1/16, 1/8, 1/4, 3/8, 4 Pc (RAD-21)
- DRILL AMERICA 1/8"x3/4" HSS Cutoff Blade (DEWCOB1/8X3/4)
- Micro 100 Tool Bits and Engraving Tools