Shop All Tool Bits
Micro 100
Brazed Tool Bit, GS, 3 In L, 3/4 In W
Mfr # GS-072002
Zoro # G7897215
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style GS
- Material Steel w/ Carbide Tip
- Cutting Direction Right Hand
- Finish zinc
- Overall Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 3 in |
Shank Width | 3/4 in |
Shank Height | 3/8 in |
Radius | .003" |
Tip Width | .072/.074 in |
Nose Radius | 0.0030 in |
Depth of Cut | 0.2400 in |
Groove Width | 0.0720" |
Max. Bore Depth | 0.240" |
Corner Radius | 0.003" |
Details
Style | GS |
Material | Steel w/ Carbide Tip |
Cutting Direction | Right Hand |
Finish | zinc |
Application | Turning |
Item | Single-Point Tool Bit |
Tip Material | Carbide |
Features | Zinc Coated Shank Provides Durability and Corrosion Resistance |
Tool Bit Style Code | GS |
Cutting Application | Plunging Outside Diameter Grooves |
Finish - Machining | Zinc |
Projection | 0.3300" |
Description
Single-Point Tool Bit, GS, Carbide, Zinc, Right Hand, Shank Width 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 20mm Torx(R) Metric Socket, 12 Points (J5320M)
- K-TOOL INTERNATIONAL Jumbo Raised Panel Combo Wrench, 2-1/4" (KTI-41172)
- SUPERCUT 60 L, 0.5 W, 0.025 Thick, Carbon Steel (369199)
- KO-KEN Socket 45mm 12 Point 68mm 1 Sq. Drive (8405M-45)
- MICRO 100 Brazed Tool Bit, CR, 4.5 In L (CR-103)
- MICRO 100 Brazed Tool Bit, RAD, 3.5 In L, 1/2 In W (RAD-9)
- MICRO 100 Brazed Tool Bit, C, 2-1/4 In L, 5/16 In W (C-5)
- MICRO 100 Brazed Tool Bit, RAD, 3.5 In L, 1/2 In W (RAD-11)
- MICRO 100 Brazed Tool Bit, E, 2.5 In L, 3/8 In W (E-6)
- MICRO 100 Brazed Tool Bit, GS, 3 In L, 3/4 In W (GS-018002)
- MICRO 100 Brazed Tool Bit, RC, 6 In L, 1/2 In W (RC-500060)
- Micro 100 Tool Bits and Engraving Tools