Shop All Tool Bits
Micro 100
Brazed Tool Bit, GS, 3 In L, 3/4 In W
Mfr # GS-028002
Zoro # G8262852
product price: $40.75
/ea
$40.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style GS
- Material Steel w/ Carbide Tip
- Cutting Direction Right Hand
- Finish zinc
- Overall Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 3 in |
Shank Width | 3/4 in |
Shank Height | 3/8 in |
Radius | .003" |
Tip Width | .028/.030 in |
Depth of Cut | 0.0900 in |
Nose Radius | 0.0030 in |
Max. Bore Depth | 0.090" |
Groove Width | 0.0280" |
Corner Radius | 0.003" |
Details
Style | GS |
Material | Steel w/ Carbide Tip |
Cutting Direction | Right Hand |
Finish | zinc |
Application | Turning |
Item | Single-Point Tool Bit |
Finish - Machining | Zinc |
Tip Material | Carbide |
Cutting Application | Plunging Outside Diameter Grooves |
Tool Bit Style Code | GS |
Features | Zinc Coated Shank Provides Durability and Corrosion Resistance |
Projection | 0.3300" |
Description
Single-Point Tool Bit, GS, Carbide, Zinc, Right Hand, Shank Width 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 14mm Metric Socket, 6 Points (J5441-14MXL)
- STARRETT Anvil Micrometer Set, 16 to 20" Range (224.1ERLZ)
- QLT BY MARSHALLTOWN Fresno Trowel, Round End, 36 x 5 In (FR36RTA)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-200400SG)
- MICRO 100 Brazed Tool Bit, CL, 4.5 In L (CL-102)
- MICRO 100 Brazed Tool Bit, BR, 3.5 In L, 1/2 In W (BR-8)
- MICRO 100 Engraving Tool (RTCM-100-2)
- MICRO 100 Brazed Tool Bit, RAL, 2.5 In L, 3/8 In W (RAL-2)
- MICRO 100 Brazed Tool Bit, BR, 2.5 In L, 3/8 In W (BR-6)
- MICRO 100 Brazed Tool Bit, CR, 4.5 In L (CR-103)
- MICRO 100 Brazed Tool Bit, RAL, 2.5 In L, 3/8 In W (RAL-7)
- Micro 100 Tool Bits