Shop All Tool Bits
Micro 100
Brazed Tool Bit, GS, 3 In L, 3/4 In W
Mfr # GS-012002
Zoro # G7895921
$42.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style GS
- Material Steel w/ Carbide Tip
- Cutting Direction Right Hand
- Overall Length 3 in
- Finish zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 3 in |
Shank Width | 3/4 in |
Shank Height | 3/8 in |
Tip Width | .012/.014 in |
Radius | .003" |
Depth of Cut | 0.0300 in |
Nose Radius | 0.0030 in |
Groove Width | 0.0120" |
Max. Bore Depth | 0.030" |
Corner Radius | 0.003" |
Details
Style | GS |
Material | Steel w/ Carbide Tip |
Cutting Direction | Right Hand |
Finish | zinc |
Application | Turning |
Item | Single-Point Tool Bit |
Cutting Application | Plunging Outside Diameter Grooves |
Finish - Machining | Zinc |
Tool Bit Style Code | GS |
Tip Material | Carbide |
Features | Zinc Coated Shank Provides Durability and Corrosion Resistance |
Projection | 0.3300" |
Description
Single-Point Tool Bit, GS, Carbide, Zinc, Right Hand, Shank Width 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Impact Socket Long Length, 3/8 Sq Dr 19mm (21902)
- ZORO SELECT Cobalt Threaded Shank Drill, Long, #30 (16W808)
- MORSE Band Saw Blade, 7 ft. 9" L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEFC812M42-7' 9)
- CAPRI TOOLS 3/8 in Drive 16 mm Universal Impact Socket (5-3316)
- MICRO 100 Brazed Tool Bit, GS, 3 In L, 3/4 In W (GS-028002)
- MICRO 100 Brazed Tool Bit, AL, 3 In L, 7/16 In W (AL-7)
- MICRO 100 Brazed Tool Bit, AR, 4.5 In L, 3/4 In W (AR-12)
- MICRO 100 Brazed Tool Bit, RAL, 4.5 In L, 3/4 In W (RAL-14)
- MICRO 100 Brazed Tool Bit, LT, 6 In L, 1/2 In W (LT-500)
- MICRO 100 Brazed Tool Bit, LT, 6 In L, 7/16 In W (LT-437)
- MICRO 100 Engraving Tool (RTCM-050-1)
- Micro 100 Tool Bits