Shop All Tool Bits
Micro 100
Brazed Tool Bit, GR, 4 In L, 3/4 In W
Mfr # GR-102002
Zoro # G8385666
product price: $50.45
/ea
$50.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style GR
- Material Steel w/ Carbide Tip
- Cutting Direction Right Hand
- Finish zinc
- Overall Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 4 in |
Shank Width | 3/4 in |
Shank Height | 3/8 in |
Radius | .003" |
Tip Width | .102/.104 in |
Nose Radius | 0.0030 in |
Depth of Cut | 0.4000 in |
Groove Width | 0.1020" |
Corner Radius | 0.003" |
Max. Bore Depth | 0.780" |
Details
Style | GR |
Material | Steel w/ Carbide Tip |
Cutting Direction | Right Hand |
Finish | zinc |
Application | Turning |
Item | Single-Point Tool Bit |
Tip Material | Carbide |
Finish - Machining | Zinc |
Features | Corner Radius Profile;Zinc Coated Shank Provides Durability and Corrosion Resistance |
Tool Bit Style Code | GR |
Cutting Application | Plunging Outside Diameter Grooves |
Projection | 0.4000" |
Description
Single-Point Tool Bit, GR, Carbide, Zinc, Right Hand, Shank Width 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWANSON TOOL 78" Magnetic Professional Box Beam Level with Gelshock End Caps (SVB78M)
- J.W. WINCO GN300-92-M12-32 Adjustable Lever Steel (12N32A04K)
- WARWOOD TOOL 3 lb Mason Hammer, 16 Hickory Handle (12811)
- MOODY TOOL Precision Tri-Wing Screwdriver #0 Round (76-2334)
- MICRO 100 Brazed Tool Bit, RXD, 2.5 In L, 3/8 In W (RXD-2)
- MICRO 100 Engraving Tool (RTCM-100-2)
- MICRO 100 Brazed Tool Bit, RXD, 2.5 In L, 3/8 In W (RXD-1)
- MICRO 100 Brazed Tool Bit, GS, 3 In L, 3/4 In W (GS-018002)
- MICRO 100 Brazed Tool Bit, RC, 4 In L, 3/4 In W (RC-750060)
- MICRO 100 Brazed Tool Bit, GR, 4 In L, 3/4 In W (GR-122F)
- MICRO 100 Brazed Tool Bit, RC, 6 In L, 9/32 In W (RC-281040)
- Micro 100 Tool Bits