Shop All Tool Bits
Micro 100
Brazed Tool Bit, GR, 4 In L, 3/4 In W
Mfr # GR-068F
Zoro # G8454485
product price: $49.69
/ea
$49.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style GR
- Application Turning
- Shank Width 3/4 in
- Shank Height 3/8 in
- Material Steel w/ Carbide Tip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Shank Width | 3/4 in |
Shank Height | 3/8 in |
Overall Length | 4 in |
Radius | Full |
Tip Width | .068/.070 in |
Depth of Cut | 0.2100 in |
Nose Radius | 0.0340 in |
Groove Width | 0.0680" |
Max. Bore Depth | 0.870" |
Details
Style | GR |
Item | Single-Point Tool Bit |
Application | Turning |
Material | Steel w/ Carbide Tip |
Finish | zinc |
Cutting Direction | Right Hand |
Tool Bit Style Code | GR |
Finish - Machining | Zinc |
Tip Material | Carbide |
Features | Zinc Coated Shank Provides Durability and Corrosion Resistance |
Cutting Application | Plunging Full Radius Outside Diameter Grooves |
Projection | 0.2100" |
Description
Single-Point Tool Bit, GR, Carbide, Zinc, Right Hand, Shank Width 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALADIN TOOLS Crimper Insulated/Non-Ins 20-10 Awg (PA1360)
- GROZ 2" Steel Toolmakers Vise (35200)
- ZORO SELECT Ball Lock Pin, Button Handle, 4" Grip L (LBR-149)
- APEX TOOL GROUP 1/2 in Drive Hex Socket Bit Metric 12mm Tip, 2 1/2 in L (SZ-5-7-12MM)
- MICRO 100 Brazed Tool Bit, GR, 4 In L, 3/4 In W (GR-046002)
- MICRO 100 Brazed Tool Bit, RAD, 4.5 In L, 3/4 In W (RAD-14)
- MICRO 100 Brazed Tool Bit, GS, 3 In L, 3/4 In W (GS-012002)
- MICRO 100 Brazed Tool Bit, AR, 4.5 In L, 3/4 In W (AR-12)
- MICRO 100 Brazed Tool Bit, RXL, 2.5 In L, 3/8 In W (RXL-1)
- MICRO 100 Brazed Tool Bit, RC, 6 In L, 3/8 In W (RC-375060)
- MICRO 100 Brazed Tool Bit, C, 3.5 In L, 1/2 In W (C-8)
- Micro 100 Tool Bits