Shop All Tool Bits
Micro 100
Brazed Tool Bit, GR, 4 In L, 3/4 In W
Mfr # GR-060002
Zoro # G7880302
product price: $47.25
/ea
$47.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style GR
- Material Steel w/ Carbide Tip
- Cutting Direction Right Hand
- Finish zinc
- Overall Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 4 in |
Shank Width | 3/4 in |
Shank Height | 3/8 in |
Radius | .003" |
Tip Width | .060/.062 in |
Nose Radius | 0.0030 in |
Depth of Cut | 0.2100 in |
Corner Radius | 0.003" |
Max. Bore Depth | 0.870" |
Groove Width | 0.0600" |
Details
Style | GR |
Material | Steel w/ Carbide Tip |
Cutting Direction | Right Hand |
Finish | zinc |
Application | Turning |
Item | Single-Point Tool Bit |
Tool Bit Style Code | GR |
Cutting Application | Plunging Outside Diameter Grooves |
Features | Corner Radius Profile;Zinc Coated Shank Provides Durability and Corrosion Resistance |
Tip Material | Carbide |
Finish - Machining | Zinc |
Projection | 0.2100" |
Description
Single-Point Tool Bit, GR, Carbide, Zinc, Right Hand, Shank Width 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB OHBS2PJ, SEL HDL BLK DOOR MNT SNAP-ON (OHBS2PJ)
- DAYTON Cold Saw Blade, Dia. 9 in. (499F54)
- PROTO Full Polish Metric Angle Open End Wrench 17 mm (J3117M)
- GEDORE Ext. Circlip Pliers, Straight, 122-300mm (8000 A 5)
- MICRO 100 Brazed Tool Bit, AL, 4.5 In L, 3/4 In W (AL-12)
- MICRO 100 Engraving Tool (RTCM-100-2)
- MICRO 100 Tool Bit Set, RAD, 1/32-1/2, 32nds, 16 Pc (RAD-24)
- MICRO 100 Brazed Tool Bit, RAL, 2.5 In L, 3/8 In W (RAL-3)
- MICRO 100 Brazed Tool Bit, GS, 3 In L, 3/4 In W (GS-096F)
- MICRO 100 Brazed Tool Bit, GR, 4 In L, 3/4 In W (GR-046002)
- MICRO 100 Brazed Tool Bit, GS, 3 In L, 3/4 In W (GS-012002)
- Micro 100 Tool Bits and Engraving Tools