Shop All Tool Bits
Micro 100
Brazed Tool Bit, GR, 4 In L, 3/4 In W
Mfr # GR-046002
Zoro # G8356765
product price: $47.19
/ea
$47.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style GR
- Material Steel w/ Carbide Tip
- Cutting Direction Right Hand
- Finish zinc
- Overall Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 4 in |
Shank Width | 3/4 in |
Shank Height | 3/8 in |
Radius | .003" |
Tip Width | .046/.048 in |
Nose Radius | 0.0030 in |
Depth of Cut | 0.1500 in |
Groove Width | 0.0460" |
Max. Bore Depth | 0.930" |
Corner Radius | 0.003" |
Details
Style | GR |
Material | Steel w/ Carbide Tip |
Cutting Direction | Right Hand |
Finish | zinc |
Application | Turning |
Item | Single-Point Tool Bit |
Tool Bit Style Code | GR |
Features | Corner Radius Profile;Zinc Coated Shank Provides Durability and Corrosion Resistance |
Finish - Machining | Zinc |
Tip Material | Carbide |
Cutting Application | Plunging Outside Diameter Grooves |
Projection | 0.1500" |
Description
Single-Point Tool Bit, GR, Carbide, Zinc, Right Hand, Shank Width 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 23/64" HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UL61)
- TEKTON 3/8 Inch Drive Deep 12-Point Socket Set with Rail, 19-Piece (6-24 mm) (SHD91116)
- POWERMATE VX 32 TPI Reciprocating Saw Blade, 1PK (024-0300CT)
- DYNABRADE Contact Arm Assembly, 11203 (DYB11203)
- MICRO 100 Brazed Tool Bit, CL, 4.5 In L (CL-103)
- MICRO 100 Brazed Tool Bit, BR, 3.5 In L, 1/2 In W (BR-8)
- MICRO 100 Brazed Tool Bit, LT, 6 In L, 1/2 In W (LT-500)
- MICRO 100 Brazed Tool Bit, RC, 6 In L, 1/2 In W (RC-500060)
- MICRO 100 Tool Bit Set, RAD, 1/16, 1/8, 1/4, 3/8, 4 Pc (RAD-21)
- MICRO 100 Brazed Tool Bit, E, 3.5 In L, 1/2 In W (E-8)
- MICRO 100 Brazed Tool Bit, RAD, 2.5 In L, 3/8 In W (RAD-8)
- Micro 100 Tool Bits and Engraving Tools