Shop All Tool Bits
Micro 100
Brazed Tool Bit, GR, 4 In L, 3/4 In W
Mfr # GR-038F
Zoro # G8464556
product price: $47.85
/ea
$47.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style GR
- Material Steel w/ Carbide Tip
- Cutting Direction Right Hand
- Overall Length 4 in
- Finish zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 4 in |
Shank Width | 3/4 in |
Shank Height | 3/8 in |
Tip Width | .038/.040 in |
Radius | Full |
Nose Radius | 0.0190 in |
Depth of Cut | 0.1200 in |
Max. Bore Depth | 0.960" |
Groove Width | 0.0380" |
Details
Style | GR |
Material | Steel w/ Carbide Tip |
Cutting Direction | Right Hand |
Finish | zinc |
Application | Turning |
Item | Single-Point Tool Bit |
Tool Bit Style Code | GR |
Features | Zinc Coated Shank Provides Durability and Corrosion Resistance |
Finish - Machining | Zinc |
Tip Material | Carbide |
Cutting Application | Plunging Full Radius Outside Diameter Grooves |
Projection | 0.1200" |
Description
Single-Point Tool Bit, GR, Carbide, Zinc, Right Hand, Shank Width 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Stanley 33-115 PowerLock® 1/4"x10' Pocket Tape Rule W/Diameter Scale (33-115)
- KNIPEX Pouch, 12" Keeper Zipper Bag, Empty (9K 00 90 12 US)
- PARLEC Collet Wrench, Pin Spanner, ER32 (32ERNW)
- PROTO Spanner Wrench, Steel, 4-3/4 in Cap. (JC497B)
- MICRO 100 Brazed Tool Bit, LC, 6 In L, 1/2 In W (LC-500060)
- MICRO 100 Brazed Tool Bit, RC, 6 In L, 1/2 In W (RC-500080)
- MICRO 100 Brazed Tool Bit, RAL, 2.5 In L, 3/8 In W (RAL-4)
- MICRO 100 Brazed Tool Bit, CR, 5 In L (CR-106)
- MICRO 100 Brazed Tool Bit, RXL, 4.5 In L, 3/4 In W (RXL-16)
- MICRO 100 Brazed Tool Bit, CT, 5 In L, 1/2 In W (CT-120)
- MICRO 100 Brazed Tool Bit, FRT, 2.5 In L, 3/8 In W (FRT-2)
- Micro 100 Tool Bits and Engraving Tools