Shop All Tool Bits
Micro 100
Brazed Tool Bit, GR, 4 In L, 3/4 In W
Mfr # GR-022002
Zoro # G8394583
product price: $48.29
/ea
$48.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style GR
- Material Steel w/ Carbide Tip
- Cutting Direction Right Hand
- Overall Length 4 in
- Finish zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 4 in |
Shank Width | 3/4 in |
Shank Height | 3/8 in |
Radius | .003" |
Tip Width | .022/.024 in |
Nose Radius | 0.0030 in |
Depth of Cut | 0.0900 in |
Max. Bore Depth | 0.990" |
Corner Radius | 0.003" |
Groove Width | 0.0220" |
Details
Style | GR |
Material | Steel w/ Carbide Tip |
Cutting Direction | Right Hand |
Finish | zinc |
Application | Turning |
Item | Single-Point Tool Bit |
Tool Bit Style Code | GR |
Cutting Application | Plunging Outside Diameter Grooves |
Features | Corner Radius Profile;Zinc Coated Shank Provides Durability and Corrosion Resistance |
Tip Material | Carbide |
Finish - Machining | Zinc |
Projection | 0.0900" |
Description
Single-Point Tool Bit, GR, Carbide, Zinc, Right Hand, Shank Width 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX PLIERS NEEDLE NOSE 16" XTRA LONG 4/SET (SU3706V)
- CENTURY DRILL & TOOL Titanium Drill Bit, 1/8 in. (88408)
- WESTWARD Nut Driver, Metric, Hollow Round, 10.0mm (401L46)
- KRAFT TOOL S Jointer, 1/2" x 5/8 (BL161)
- MICRO 100 Brazed Tool Bit, RAL, 2.5 In L, 3/8 In W (RAL-8)
- MICRO 100 Brazed Tool Bit, BT, 2-1/4 In L, 7/16 In W (BT-7)
- MICRO 100 Brazed Tool Bit, RAD, 4.5 In L, 3/4 In W (RAD-14)
- MICRO 100 Brazed Tool Bit, LT, 6 In L, 5/16 In W (LT-312)
- MICRO 100 Brazed Tool Bit, GR, 4 In L, 3/4 In W (GR-122002)
- MICRO 100 Brazed Tool Bit, CT, 5 In L, 1/2 In W (CT-122)
- MICRO 100 Tool Bit Set, RAD, 1/16, 1/8, 1/4, 3/8, 4 Pc (RAD-21)
- Micro 100 Tool Bits