Shop All Tool Bits
Micro 100
Brazed Tool Bit, GR, 4 In L, 3/4 In W
Mfr # GR-012002
Zoro # G8285855
product price: $48.59
/ea
$48.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style GR
- Application Turning
- Shank Width 3/4 in
- Shank Height 3/8 in
- Material Steel w/ Carbide Tip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Shank Width | 3/4 in |
Shank Height | 3/8 in |
Overall Length | 4 in |
Radius | .003" |
Tip Width | .012/.014 in |
Depth of Cut | 0.0300 in |
Nose Radius | 0.0030 in |
Corner Radius | 0.003" |
Max. Bore Depth | 1.050" |
Groove Width | 0.0120" |
Details
Style | GR |
Item | Single-Point Tool Bit |
Application | Turning |
Material | Steel w/ Carbide Tip |
Finish | zinc |
Cutting Direction | Right Hand |
Features | Corner Radius Profile;Zinc Coated Shank Provides Durability and Corrosion Resistance |
Finish - Machining | Zinc |
Tool Bit Style Code | GR |
Cutting Application | Plunging Outside Diameter Grooves |
Tip Material | Carbide |
Projection | 0.0300" |
Description
Single-Point Tool Bit, GR, Carbide, Zinc, Right Hand, Shank Width 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRESCO Marking Flag, Orange, Blank, PVC, PK100 (4536O-200)
- WRIGHT TOOL Combination Open End Flare Nut Wrench 7 (742)
- SAWSTOP Corded Table Saw 10 in Blade Dia., 52 1/2 in (CNS175-TGP252)
- DIABLO 1"x12" SDS-Max Flat Chisel (DMAMXCH1030)
- MICRO 100 Brazed Tool Bit, GS, 3 In L, 3/4 In W (GS-086002)
- MICRO 100 Brazed Tool Bit, BR, 2.5 In L, 3/8 In W (BR-6)
- MICRO 100 Brazed Tool Bit, RC, 6 In L, 9/32 In W (RC-281040)
- MICRO 100 Brazed Tool Bit, AR, 3.5 In L, 1/2 In W (AR-8)
- MICRO 100 Brazed Tool Bit, RC, 6 In L, 7/16 In W (RC-437120)
- MICRO 100 Brazed Tool Bit, RAD, 3.5 In L, 1/2 In W (RAD-10)
- MICRO 100 Brazed Tool Bit, RC, 4 In L, 3/4 In W (RC-750187)
- Micro 100 Tool Bits and Engraving Tools