Shop All Tool Bits
Micro 100
Brazed Tool Bit, FRT, 4 In L, 5/8 In W
Mfr # FRT-10
Zoro # G8226705
product price: $90.79
/ea
Free Shipping & Returns
$90.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style FRT
- Material Steel w/ Carbide Tip
- Cutting Direction Right Hand
- Overall Length 4 in
- Finish zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 4 in |
Shank Width | 5/8 in |
Shank Height | 5/8 in |
Tip Length | 5/8" |
Tip Width | 5/8 in |
Radius | 5/16" |
Depth of Cut | 5/8 in |
Nose Radius | 5/16 in |
Groove Width | 5/8" |
Details
Style | FRT |
Material | Steel w/ Carbide Tip |
Cutting Direction | Right Hand |
Finish | zinc |
Application | Turning |
Item | Single-Point Tool Bit |
Tip Thickness | 5/32 in |
Tolerance | .0005" |
Cutting Application | Concave Radius on the Outside Diameter |
Finish - Machining | Zinc |
Tip Material | Carbide |
Tool Bit Style Code | FRT |
Projection | 5/8" |
Description
Single-Point Tool Bit, FRT, Carbide, Zinc, Shank Width 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Pistol Grip Syphon Spray Gun (79SG012)
- GREY PNEUMATIC 1" Drive Deep Impact Socket Set (9020MD)
- PROTO Ratcheting Wrench, Head Size 7/8 in. (JSCV28T)
- HUSQVARNA Diamond Saw Blade, Demolition, 6" dia. (Vari-Cut 6)
- MICRO 100 Brazed Tool Bit, CR, 6 In L (CR-109)
- MICRO 100 Brazed Tool Bit, CRT, 2.5 In L, 3/8 In W (CRT-1)
- MICRO 100 Brazed Tool Bit, RAD, 2.5 In L, 3/8 In W (RAD-1)
- MICRO 100 Brazed Tool Bit, AR, 4.5 In L, 3/4 In W (AR-12)
- MICRO 100 Brazed Tool Bit, AL, 2.5 In L, 3/8 In W (AL-6)
- MICRO 100 Brazed Tool Bit, AR, 2 In L, 1/4 In W (AR-4)
- MICRO 100 Brazed Tool Bit, RC, 6 In L, 1/4 In W (RC-250040)
- Micro 100 Tool Bits