Shop All Tool Bits
Micro 100
Brazed Tool Bit, FRT, 3.5 In L, 1/2 In W
Mfr # FRT-6
Zoro # G7863441
$71.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style FRT
- Material Steel w/ Carbide Tip
- Cutting Direction Right Hand
- Overall Length 3 1/2 in
- Finish zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 3 1/2 in |
Shank Width | 1/2 in |
Shank Height | 1/2 in |
Tip Width | 3/8 in |
Tip Length | 1/2" |
Radius | 3/16" |
Depth of Cut | 1/2 in |
Nose Radius | 3/16 in |
Groove Width | 3/8" |
Details
Style | FRT |
Material | Steel w/ Carbide Tip |
Cutting Direction | Right Hand |
Finish | zinc |
Application | Turning |
Item | Single-Point Tool Bit |
Tolerance | .0005" |
Tip Thickness | 1/8 in |
Tip Material | Carbide |
Cutting Application | Concave Radius on the Outside Diameter |
Tool Bit Style Code | FRT |
Finish - Machining | Zinc |
Projection | 1/2" |
Offset | 0.020" |
Description
Single-Point Tool Bit, FRT, Carbide, Zinc, Shank Width 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODOWL Ultra Smooth Tri-Cut Auger 18" x 1-1/8" (09815)
- DEWALT Cordless CombInation Kit, Li-Ion, 20.0V (DCK521D2)
- VIKING 3/16" Type 240-GF Goldstrike 3 Flatted Gold Jobber Drill, PK12 (40561)
- LENOX Band Saw Blade, 12 ft. 1 in L, 1/2" W, 14 TPI, 0.025" Thick, Steel (88292D2B123695)
- MICRO 100 Brazed Tool Bit, FRT, 2.5 In L, 3/8 In W (FRT-2)
- MICRO 100 Brazed Tool Bit, AL, 3 In L, 7/16 In W (AL-7)
- MICRO 100 Brazed Tool Bit, RXL, 3.5 In L, 1/2 In W (RXL-9)
- MICRO 100 Brazed Tool Bit, RAL, 2.5 In L, 3/8 In W (RAL-8)
- MICRO 100 Brazed Tool Bit, CT, 5 In L, 5/8 In W (CT-130)
- MICRO 100 Brazed Tool Bit, BR, 4.5 In L, 3/4 In W (BR-12)
- MICRO 100 Brazed Tool Bit, IDRT, 3.5 In L, 1/2 In W (IDRT-81)
- Micro 100 Tool Bits and Engraving Tools