Shop All Tool Bits
Micro 100
Brazed Tool Bit, FRT, 2.5 In L, 3/8 In W
Mfr # FRT-4
Zoro # G8217824
product price: $57.29
/ea
$57.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style FRT
- Material Steel w/ Carbide Tip
- Cutting Direction Right Hand
- Overall Length 2 1/2 in
- Finish zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 2 1/2 in |
Shank Width | 3/8 in |
Shank Height | 3/8 in |
Tip Length | 3/8" |
Tip Width | 1/4 in |
Radius | 1/8" |
Nose Radius | 1/8 in |
Depth of Cut | 3/8 in |
Groove Width | 1/4" |
Details
Style | FRT |
Material | Steel w/ Carbide Tip |
Cutting Direction | Right Hand |
Finish | zinc |
Application | Turning |
Tip Thickness | 3/32 in |
Item | Single-Point Tool Bit |
Tolerance | .0005" |
Cutting Application | Concave Radius on the Outside Diameter |
Tool Bit Style Code | FRT |
Tip Material | Carbide |
Finish - Machining | Zinc |
Projection | 3/8" |
Offset | 0.020" |
Description
Single-Point Tool Bit, FRT, Carbide, Zinc, Shank Width 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Threaded Adapter, Spread 1/2-13 (Ex.) In (8007)
- CRAFTSMAN Multi-Bits Screwdriver, 3" L, 6 pcs. (CMHT68000)
- RAPTOR Three Flute Dovetail Cutter, Steel (RWP-DC403U)
- DAYTON Foot Shear, 16 Ga, 37 In (13W872)
- MICRO 100 Brazed Tool Bit, CL, 6 In L (CL-110)
- MICRO 100 Brazed Tool Bit, CL, 5 In L (CL-105)
- MICRO 100 Brazed Tool Bit, AR, 3.5 In L, 1/2 In W (AR-8)
- MICRO 100 Brazed Tool Bit, E, 2.5 In L, 3/8 In W (E-6)
- MICRO 100 Brazed Tool Bit, RC, 6 In L, 1/4 In W (RC-250060)
- MICRO 100 Brazed Tool Bit, BL, 4 In L, 5/8 In W (BL-10)
- MICRO 100 Brazed Tool Bit, RC, 4 In L, 5/8 In W (RC-625125)
- Micro 100 Tool Bits and Engraving Tools