Shop All Tool Bits
Micro 100
Brazed Tool Bit, FRT, 2.5 In L, 3/8 In W
Mfr # FRT-3
Zoro # G7920875
product price: $57.19
/ea
$57.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style FRT
- Material Steel w/ Carbide Tip
- Cutting Direction Right Hand
- Overall Length 2 1/2 in
- Finish zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 2 1/2 in |
Shank Width | 3/8 in |
Shank Height | 3/8 in |
Tip Width | 3/16 in |
Tip Length | 3/8" |
Radius | 3/32" |
Nose Radius | 3/32 in |
Depth of Cut | 3/8 in |
Groove Width | 0.1880" |
Details
Style | FRT |
Material | Steel w/ Carbide Tip |
Cutting Direction | Right Hand |
Finish | zinc |
Application | Turning |
Tip Thickness | 3/32 in |
Tolerance | .0005" |
Item | Single-Point Tool Bit |
Tool Bit Style Code | FRT |
Cutting Application | Concave Radius on the Outside Diameter |
Finish - Machining | Zinc |
Tip Material | Carbide |
Offset | 0.020" |
Projection | 3/8" |
Description
Single-Point Tool Bit, FRT, Carbide, Zinc, Shank Width 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Minus, 0.018 In, Black (911201800)
- PROTO 3/8 in Drive, 12mm Hex Metric Socket, 6 Points (J5212MH)
- VAUGHAN Hammer Solid Mallet, Rubber, 20 oz., 13in. (574-31)
- BURNDY Cut Jaw Only (PATMDCUTCLWJAW)
- MICRO 100 Brazed Tool Bit, CRT, 3.5 In L, 1/2 In W (CRT-6)
- MICRO 100 Brazed Tool Bit, RAL, 3.5 In L, 1/2 In W (RAL-11)
- MICRO 100 Brazed Tool Bit, RT, 6 In L, 7/16 In W (RT-437)
- MICRO 100 Brazed Tool Bit, CT, 5 In L, 5/8 In W (CT-130)
- MICRO 100 Brazed Tool Bit, FRT, 2.5 In L, 3/8 In W (FRT-4)
- MICRO 100 Brazed Tool Bit, RT, 6 In L, 1/2 In W (RT-500)
- MICRO 100 Brazed Tool Bit, BT, 1.5 In L, 1/4 In W (BT-4)
- Micro 100 Tool Bits and Engraving Tools