Shop All Tool Bits
Micro 100
Brazed Tool Bit, FRT, 2.5 In L, 3/8 In W
Mfr # FRT-1
Zoro # G8252343
product price: $53.25
/ea
$53.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style FRT
- Material Steel w/ Carbide Tip
- Cutting Direction Right Hand
- Overall Length 2 1/2 in
- Finish zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 2 1/2 in |
Shank Width | 3/8 in |
Shank Height | 3/8 in |
Radius | 1/32" |
Tip Width | 1/6 in |
Tip Length | 3/8" |
Depth of Cut | 1 in |
Nose Radius | 1/32 in |
Groove Width | 0.0630" |
Details
Style | FRT |
Material | Steel w/ Carbide Tip |
Cutting Direction | Right Hand |
Finish | zinc |
Application | Turning |
Tip Thickness | 3/32 in |
Tolerance | .0005" |
Item | Single-Point Tool Bit |
Tip Material | Carbide |
Cutting Application | Concave Radius on the Outside Diameter |
Finish - Machining | Zinc |
Tool Bit Style Code | FRT |
Projection | 1" |
Description
Single-Point Tool Bit, FRT, Carbide, Zinc, Shank Width 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Engraving Cutter - Pointed, 0.2500" (30030)
- KNIPEX 12 in V-Jaw Water Pump Plier Serrated, Bi-Material Grip (88 02 300 SBA)
- DAYTON Vertical Mounting Base (6X094)
- GEARWRENCH 3/8" Drive 90T Cushion Grip Locking Flex Head Ratchet (81267T)
- MICRO 100 Brazed Tool Bit, RAD, 2.5 In L, 3/8 In W (RAD-8)
- MICRO 100 Brazed Tool Bit, RAL, 4.5 In L, 3/4 In W (RAL-14)
- MICRO 100 Brazed Tool Bit, RC, 6 In L, 1/4 In W (RC-250040)
- MICRO 100 Brazed Tool Bit, BT, 2-1/4 In L, 7/16 In W (BT-7)
- MICRO 100 Brazed Tool Bit, RAL, 3.5 In L, 1/2 In W (RAL-10)
- MICRO 100 Brazed Tool Bit, AL, 4 In L, 5/8 In W (AL-10)
- MICRO 100 Brazed Tool Bit, BR, 3.5 In L, 1/2 In W (BR-8)
- Micro 100 Tool Bits