Shop All Tool Bits
Micro 100
Brazed Tool Bit, ER, 4.5 In L, 3/4 In W
Mfr # ER-12
Zoro # G8310321
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style ER
- Material Steel w/ Carbide Tip
- Angle 60 Degrees included
- Cutting Direction Right Hand
- Overall Length 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 4 1/2 in |
Shank Width | 3/4 in |
Shank Height | 3/4 in |
Tip Width | 0.5580 in |
Tip Length | 3/4" |
Details
Style | ER |
Material | Steel w/ Carbide Tip |
Angle | 60 Degrees included |
Cutting Direction | Right Hand |
Finish | zinc |
Application | Turning |
Tip Thickness | 5/32 in |
Item | Single-Point Tool Bit |
Cutting Application | Outside Diameter Threading Close to Shoulder |
Finish - Machining | Zinc |
Tip Material | Carbide |
Features | Zinc Coated Shank Provides Durability and Corrosion Resistance |
Tool Bit Style Code | ER |
Included Angle | 60 Degrees |
Offset | 1/8" |
Description
Single-Point Tool Bit, ER, Carbide, Zinc, Right Hand, Shank Width 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H & H INDUSTRIAL PRODUCTS 10mm Schaublin Style W20 Lathe Collet (3903-0816)
- LISLE REPLACEMENT BLADE (LI11450)
- STANLEY Stanley 10-855 Fixed Blade Folding Utility Knife W/ Quick Change (10-855)
- MAKITA 5" Random Orbit Sander (BO5030)
- MICRO 100 Brazed Tool Bit, CT, 5 In L, 5/8 In W (CT-130)
- MICRO 100 Brazed Tool Bit, RAL, 2.5 In L, 3/8 In W (RAL-2)
- MICRO 100 Brazed Tool Bit, RAL, 3.5 In L, 1/2 In W (RAL-9)
- MICRO 100 Brazed Tool Bit, AL, 4.5 In L, 3/4 In W (AL-12)
- MICRO 100 Brazed Tool Bit, BT, 2-1/4 In L, 7/16 In W (BT-7)
- MICRO 100 Brazed Tool Bit, RAL, 2.5 In L, 3/8 In W (RAL-3)
- CHAMPION CUTTING TOOL 5/16in - 515 Square Tool Bit, High Speed Steel, 10 Degree Bevel, Champion 515-6/16, 12PK (CHA 515-5/16)
- Micro 100 Tool Bits and Engraving Tools