Shop All Tool Bits
Micro 100
Brazed Tool Bit, ER, 4 In L, 5/8 In W
Mfr # ER-10
Zoro # G7452234
$24.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style ER
- Material Steel w/ Carbide Tip
- Angle 60 Degrees included
- Cutting Direction Right Hand
- Overall Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 4 in |
Shank Width | 5/8 in |
Shank Height | 5/8 in |
Tip Length | 5/8" |
Tip Width | 0.4440 in |
Details
Style | ER |
Material | Steel w/ Carbide Tip |
Angle | 60 Degrees included |
Cutting Direction | Right Hand |
Finish | zinc |
Application | Turning |
Item | Single-Point Tool Bit |
Tip Thickness | 1/8 in |
Tool Bit Style Code | ER |
Features | Zinc Coated Shank Provides Durability and Corrosion Resistance |
Cutting Application | Outside Diameter Threading Close to Shoulder |
Tip Material | Carbide |
Finish - Machining | Zinc |
Included Angle | 60 Degrees |
Offset | 0.094" |
Description
Single-Point Tool Bit, ER, Carbide, Zinc, Right Hand, Shank Width 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKIL Rotary Hammer Kit with PW, 900 RPM, 20V DC (RH170202)
- VERMONT GAGE Pin Gage, Plus, 0.752 In, Black (911175200)
- STANLEY Hand File, American, Rectangular, 8 In. L (21-106)
- UNGER SafetyScraper (SR500)
- MICRO 100 Brazed Tool Bit, RAL, 2.5 In L, 3/8 In W (RAL-2)
- MICRO 100 Brazed Tool Bit, LT, 6 In L, 5/16 In W (LT-312)
- MICRO 100 Brazed Tool Bit, RC, 6 In L, 9/32 In W (RC-281060)
- MICRO 100 Brazed Tool Bit, CR, 6 In L (CR-113)
- MICRO 100 Brazed Tool Bit, CL, 5 In L (CL-105)
- MICRO 100 Brazed Tool Bit, RAD, 2.5 In L, 3/8 In W (RAD-3)
- MICRO 100 Brazed Tool Bit, LT, 6 In L, 7/16 In W (LT-437)
- Micro 100 Tool Bits and Engraving Tools