Shop All Tool Bits
Micro 100
Brazed Tool Bit, ER, 3.5 In L, 1/2 In W
Mfr # ER-8
Zoro # G4380266
product price: $18.55
/ea
$18.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style ER
- Material Steel w/ Carbide Tip
- Angle 60 Degrees included
- Cutting Direction Right Hand
- Finish zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 3 1/2 in |
Shank Width | 1/2 in |
Shank Height | 1/2 in |
Tip Length | 5/8" |
Tip Width | 0.4460 in |
Details
Style | ER |
Material | Steel w/ Carbide Tip |
Angle | 60 Degrees included |
Cutting Direction | Right Hand |
Finish | zinc |
Application | Turning |
Item | Single-Point Tool Bit |
Tip Thickness | 1/8 in |
Finish - Machining | Zinc |
Features | Zinc Coated Shank Provides Durability and Corrosion Resistance |
Cutting Application | Outside Diameter Threading Close to Shoulder |
Tip Material | Carbide |
Tool Bit Style Code | ER |
Included Angle | 60 Degrees |
Offset | 0.094" |
Description
Single-Point Tool Bit, ER, Carbide, Zinc, Right Hand, Shank Width 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Fiber Optic Stripper, Two Hole (JIC-275)
- VERMONT GAGE Pin Gage, Minus, 0.078 In, Black (911207800)
- WESTWARD Magnet, Ceramic, 10 Lb Pull Capacity (2VAG6)
- MOBILE SHOP Complete Professional PM Cart with Complete Tool Bag (MS-CPMC-PRO)
- MICRO 100 Brazed Tool Bit, BR, 3 In L, 7/16 In W (BR-7)
- MICRO 100 Brazed Tool Bit, LT, 6 In L, 3/8 In W (LT-375)
- MICRO 100 Brazed Tool Bit, E, 4.5 In L, 3/4 In W (E-12)
- MICRO 100 Brazed Tool Bit, RXD, 2.5 In L, 3/8 In W (RXD-4)
- MICRO 100 Brazed Tool Bit, RAL, 4.5 In L, 3/4 In W (RAL-16)
- MICRO 100 Brazed Tool Bit, C, 2-1/4 In L, 5/16 In W (C-5)
- MICRO 100 Brazed Tool Bit, AR, 4.5 In L, 3/4 In W (AR-12)
- Micro 100 Tool Bits and Engraving Tools