Shop All Tool Bits
Micro 100
Brazed Tool Bit, ER, 2-1/4 In L, 5/16 In W
Mfr # ER-5
Zoro # G8028011
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style ER
- Material Steel w/ Carbide Tip
- Angle 60 Degrees included
- Cutting Direction Right Hand
- Finish zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 2 1/4 in |
Shank Width | 5/16 in |
Shank Height | 5/16 in |
Tip Width | 0.2700 in |
Tip Length | 3/8" |
Details
Style | ER |
Material | Steel w/ Carbide Tip |
Angle | 60 Degrees included |
Cutting Direction | Right Hand |
Finish | zinc |
Application | Turning |
Item | Single-Point Tool Bit |
Tip Thickness | 3/32 in |
Included Angle | 60 Degrees |
Finish - Machining | Zinc |
Tool Bit Style Code | ER |
Cutting Application | Outside Diameter Threading Close to Shoulder |
Features | Zinc Coated Shank Provides Durability and Corrosion Resistance |
Tip Material | Carbide |
Offset | 0.063" |
Description
Single-Point Tool Bit, ER, Carbide, Zinc, Right Hand, Shank Width 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-1/2"-12 2-1/2" OD HSS Round Adjustable Die (DWTH212-11212)
- OSG Spiral Point Tap, Plug, 3 (1983800)
- APEX TOOL GROUP 1/4 Hex Dr Power 5/32 Hex Oa/00378 Bit (AM-05-4)
- WESTWARD Masonry Drill Bit, Dia. 1 In. (22UV37)
- MICRO 100 Brazed Tool Bit, CT, 5 In L, 1/2 In W (CT-122)
- MICRO 100 Brazed Tool Bit, D, 2 In L, 1/4 In W (D-4)
- MICRO 100 Brazed Tool Bit, EL, 2-1/4 In L, 5/16 In W (EL-5)
- MICRO 100 Brazed Tool Bit, RAL, 2.5 In L, 3/8 In W (RAL-1)
- MICRO 100 Brazed Tool Bit, RC, 6 In L, 5/16 In W (RC-312060)
- MICRO 100 Brazed Tool Bit, RXL, 4.5 In L, 3/4 In W (RXL-16)
- DRILL AMERICA 3/8" C6 Carbide-Tipped 60 Point Toolbit (DEWE-6C6)
- Micro 100 Tool Bits and Engraving Tools