Shop All Tool Bits
Micro 100
Brazed Tool Bit, EL, 4 In L, 5/8 In W
Mfr # EL-10
Zoro # G8201417
product price: $24.85
/ea
$24.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style EL
- Material Steel w/ Carbide Tip
- Cutting Direction Left Hand
- Angle 60 Degrees included
- Finish zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 4 in |
Shank Width | 5/8 in |
Shank Height | 5/8 in |
Tip Width | 0.4440 in |
Tip Length | 5/8" |
Details
Style | EL |
Material | Steel w/ Carbide Tip |
Cutting Direction | Left Hand |
Angle | 60 Degrees included |
Finish | zinc |
Application | Turning |
Tip Thickness | 1/8 in |
Item | Single-Point Tool Bit |
Finish - Machining | Zinc |
Cutting Application | Outside Diameter Threading Close to Shoulder |
Tip Material | Carbide |
Included Angle | 60 Degrees |
Tool Bit Style Code | EL |
Features | Zinc Coated Shank Provides Durability and Corrosion Resistance |
Offset | 0.094" |
Description
Single-Point Tool Bit, EL, Carbide, Zinc, Left Hand, Shank Width 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING 12 Pc Set Type 240-AL 135° Split Pt. Left Hand Magnum Jobber Drill (87651)
- HOLEX Impact Socket, 1 inch Drive, 6 pt, 3-1/4 inch (653002 3.1/4)
- STAHLWILLE TOOLS Plastic hammer d.27 mm 235 g (70160027)
- CHANNELLOCK Folding Miter Saw Stand (CL-S600)
- MICRO 100 Brazed Tool Bit, FRT, 3.5 In L, 1/2 In W (FRT-6)
- MICRO 100 Brazed Tool Bit, RXL, 2.5 In L, 3/8 In W (RXL-5)
- MICRO 100 Brazed Tool Bit, RAL, 2.5 In L, 3/8 In W (RAL-6)
- MICRO 100 Brazed Tool Bit, RC, 6 In L, 5/16 In W (RC-312040)
- MICRO 100 Engraving Tool (RTC-250-260)
- MICRO 100 Brazed Tool Bit, RAL, 2.5 In L, 3/8 In W (RAL-8)
- MICRO 100 Brazed Tool Bit, BL, 2.5 In L, 3/8 In W (BL-6)
- Micro 100 Tool Bits and Engraving Tools