Shop All Tool Bits
Micro 100
Brazed Tool Bit, EL, 2.5 In L, 3/8 In W
Mfr # EL-6
Zoro # G7480401
product price: $15.65
/ea
$15.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style EL
- Material Steel w/ Carbide Tip
- Angle 60 Degrees included
- Cutting Direction Left Hand
- Finish zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 2 1/2 in |
Shank Width | 3/8 in |
Shank Height | 3/8 in |
Tip Width | 0.2660 in |
Tip Length | 3/8" |
Details
Style | EL |
Material | Steel w/ Carbide Tip |
Angle | 60 Degrees included |
Cutting Direction | Left Hand |
Finish | zinc |
Application | Turning |
Tip Thickness | 3/32 in |
Item | Single-Point Tool Bit |
Included Angle | 60 Degrees |
Finish - Machining | Zinc |
Tip Material | Carbide |
Tool Bit Style Code | EL |
Features | Zinc Coated Shank Provides Durability and Corrosion Resistance |
Cutting Application | Outside Diameter Threading Close to Shoulder |
Offset | 0.063" |
Description
Single-Point Tool Bit, EL, Carbide, Zinc, Left Hand, Shank Width 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FACOM Adj. Hook Spanner Wrench, L 215mm (FA-115A.50)
- ASTRO PNEUMATIC Blade, Thin NS 040795 (WINDK-08H)
- WESTWARD Adj. Wrench, 8", 1-1/8" Cap., Chrome (31D022)
- PROTO Full Polish Combination Wrench 5/16" - 12 Point (J1210-T500)
- MICRO 100 Brazed Tool Bit, CR, 6 In L (CR-108)
- MICRO 100 Brazed Tool Bit, E, 2.5 In L, 3/8 In W (E-6)
- MICRO 100 Brazed Tool Bit, FRT, 3.5 In L, 1/2 In W (FRT-8)
- MICRO 100 Brazed Tool Bit, LT, 6 In L, 7/16 In W (LT-437)
- MICRO 100 Brazed Tool Bit, E, 3.5 In L, 1/2 In W (E-8)
- MICRO 100 Brazed Tool Bit, CL, 6 In L (CL-109)
- MICRO 100 Brazed Tool Bit, C, 6 In L, 3/8 In W (C-375)
- Micro 100 Tool Bits