Shop All Tool Bits
Micro 100
Brazed Tool Bit, EL, 2-1/4 In L, 5/16 In W
Mfr # EL-5
Zoro # G8150247
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style EL
- Material Steel w/ Carbide Tip
- Cutting Direction Left Hand
- Angle 60 Degrees included
- Finish zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 2 1/4 in |
Shank Width | 5/16 in |
Shank Height | 5/16 in |
Tip Width | 0.2700 in |
Tip Length | 3/8" |
Details
Style | EL |
Material | Steel w/ Carbide Tip |
Cutting Direction | Left Hand |
Angle | 60 Degrees included |
Finish | zinc |
Application | Turning |
Item | Single-Point Tool Bit |
Tip Thickness | 3/32 in |
Features | Zinc Coated Shank Provides Durability and Corrosion Resistance |
Tool Bit Style Code | EL |
Cutting Application | Outside Diameter Threading Close to Shoulder |
Included Angle | 60 Degrees |
Tip Material | Carbide |
Finish - Machining | Zinc |
Offset | 0.063" |
Description
Single-Point Tool Bit, EL, Carbide, Zinc, Left Hand, Shank Width 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, H, Drill Size 1/2 In (H485LK)
- BESSEY 10 in Bar Clamp, Tempered Drop-Forged Steel Handle and 4 3/4 in Throat Depth (GS25K)
- CLEVELAND Screw Machine Drill Bit, 3/16 in Size, 135 Degrees Point Angle, Cobalt, TiN Finish, Straight Shank (C14329)
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 3-3/8 (MHSTK54)
- MICRO 100 Brazed Tool Bit, RAD, 2.5 In L, 3/8 In W (RAD-7)
- MICRO 100 Brazed Tool Bit, RAD, 2.5 In L, 3/8 In W (RAD-2)
- MICRO 100 Brazed Tool Bit, LT, 6 In L, 7/16 In W (LT-437)
- MICRO 100 Brazed Tool Bit, RC, 6 In L, 1/2 In W (RC-500100)
- MICRO 100 Brazed Tool Bit, RAD, 3.5 In L, 1/2 In W (RAD-10)
- MICRO 100 Tool Bit Set, RAD, 1/16, 1/8, 1/4, 3/8, 4 Pc (RAD-21)
- MICRO 100 Brazed Tool Bit, CT, 5 In L, 1/2 In W (CT-122)
- Micro 100 Tool Bits and Engraving Tools