Shop All Tool Bits
Micro 100
Brazed Tool Bit, E, 4.5 In L, 3/4 In W
Mfr # E-12
Zoro # G4382131
$32.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style E
- Angle 60 Degrees included
- Shank Width 3/4 in
- Application Turning
- Shank Height 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Shank Width | 3/4 in |
Shank Height | 3/4 in |
Overall Length | 4 1/2 in |
Tip Length | 3/4" |
Tip Width | 3/4 in |
Details
Item | Single-Point Tool Bit |
Style | E |
Angle | 60 Degrees included |
Application | Turning |
Material | Steel w/ Carbide Tip |
Finish | zinc |
Tip Thickness | 3/16 in |
Included Angle | 60 Degrees |
Features | Zinc Coated Shank Provides Durability and Corrosion Resistance |
Cutting Application | Outside Diameter Threading |
Tool Bit Style Code | E |
Finish - Machining | Zinc |
Tip Material | Carbide |
Description
Single-Point Tool Bit, E, Carbide, Zinc, Shank Width 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS General Purpose Slotted Screwdriver 1/4 in Round (605-4)
- WIHA Nut Driver, 5/8 in., Solid, Ergo, Ins, 5 in. (32280)
- BETTER OFFICE PRODUCTS T-Ruler/T-Square, Double-Sided Carbon Steel, 12 inch, Black W/White Standard & Metric Markings (00331)
- LEATHERHEAD TOOLS Sledge Hammer, 24" Orange Fiberglass Handle, 6 lb. Head (SLO-6-24)
- MICRO 100 Brazed Tool Bit, C, 3.5 In L, 1/2 In W (C-8)
- MICRO 100 Brazed Tool Bit, RC, 6 In L, 9/32 In W (RC-281040)
- MICRO 100 Brazed Tool Bit, CRT, 2.5 In L, 3/8 In W (CRT-2)
- MICRO 100 Brazed Tool Bit, RC, 6 In L, 1/4 In W (RC-250060)
- MICRO 100 Brazed Tool Bit, RAD, 4.5 In L, 3/4 In W (RAD-16)
- MICRO 100 Brazed Tool Bit, AL, 3.5 In L, 1/2 In W (AL-8)
- DRILL AMERICA 3/4" C2 Right Hand Carbide Tipped Toolbit (DEWAR-12C2)
- Micro 100 Tool Bits and Engraving Tools